Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fluorescent Lamp Starter, Glow Starter

4.48 (61)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Oprerations
More than 6000 times
Tube Length (mm)
40
Clasp
Plug-in type
Maximum Diameter (phi mm)
21.5
Working Voltage (V)
100
Connector
P21
Type
Tube lights
Type
P type
Compatible
The main fluorescent lamps: (FCL40), 36W compact type (S/37), circle (ring) form 40W 40W straight tube-shaped form FL-40S (FPL36, FML36)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 FG-4P 08514642 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 13
3 star 4
2 star 1
1 star 2
Review Rating: 4.48
61 Customer Reviews
The reviews are automatic translation.
Used for fluorescent lights
4
From Japan
On 2018-04-17 18:54:04
It was nice that the price cheaply arrived soon, but it was a bit disappointing that there were only two defective items.
This review is about item#8514642.
When replacing the fluorescent lamp
5
From Japan
On 2018-03-16 14:50:41
Although LEDs have come into widespread use, our factory was very helpful because most old-fashioned fluorescent lights are available.
This review is about item#8514642.
Since the existing fluorescent lamp does not light, I switched on with this lighting tube and it lighted pleasantly.
5
From Japan
On 2018-01-22 16:40:58
40w Direct fluorescent lamp becomes hard to light up when it is old. Even without replacing the fluorescent tube after replacing it with this lighting tube, it was lit once.
This review is about item#8514642.
Accommodation for interior lighting
4
From Japan
On 2017-12-25 09:05:55
Cost is very satisfying. I am a little wondering how long the life span is, but for now it does not matter.
This review is about item#8514642.
During maintenance of the fluorescent lamp
5
From Japan
On 2017-12-14 15:59:35
I do not know how much I have but cost performance it's the best.
This review is about item#8514642.
Lighting equipment
3
From Japan
On 2017-09-29 14:57:26
Although I do not know whether it is a long life, I feel that there is no initial failure up to now.
This review is about item#8514642.
Fluorescent lamp
5
From Japan
On 2017-09-15 09:52:53
I am satisfied with the manufacturers goods without problems and without problem and the price is satisfied.
This review is about item#8514642.
Maintenance in the warehouse
5
From Japan
On 2017-06-27 14:35:47
I just replaced it but I can use it without any inferiority to other products. I will repeat if there is no problem watching the future use time.
This review is about item#8514642.
Lighting in factory
5
From Japan
On 2017-05-14 18:39:45
I thought that it would be useless immediately because it was inconceivably cheap, but there are some who used it for a year, but I can not cut it yet.
This review is about item#8514642.
It is for replacement.
5
From Japan
On 2017-03-29 18:08:27
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#8514642.

Related Products