Buy more than* S$200* and get FREE SHIPPING

Connector for Printed Circuit Boards Ph Series Housing

4.40 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Compatible Print Substrate Thickness (mm) Number of Poles Color Insulation Resistance (Mohm) Material Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Print Substrate Thickness (mm) Number of Poles Color Insulation Resistance (Mohm) Material Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 to 1.6 - Natural(White) More than 1000 66 Nylon UL94V-0 33.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 30 100 AC DC 1Pack(10PC) 1 PHR-16 34952897 3.99 SGD
In stock
0.8 to 1.6 5 Natural (white) 1000 or more 66 nylon, UL94V-0 11.8 32 to 24 2 AC / DC (when using AWG # 24) AC 800V, 1 minute 8 100 AC ? DC 1Pack(10PC) 1 PHR-5 34952784 0.99 SGD
In stock
0.8 to 1.6 12 Natural(White) More than 1000 66 Nylon UL94V-0 25.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 22 100 AC DC 1Pack(10PC) 1 PHR-12 34952854 1.99 SGD
In stock
0.8 to 1.6 9 Natural(White) More than 1000 66 Nylon UL94V-0 19.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 16 100 AC DC 1Pack(10PC) 1 PHR-9 34952827 1.99 SGD
In stock
0.8 to 1.6 11 Natural(White) More than 1000 66 Nylon UL94V-0 23.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 20 100 AC DC 1Pack(10PC) 1 PHR-11 34952845 1.99 SGD
In stock
0.8 to 1.6 7 Natural(White) More than 1000 66 Nylon UL94V-0 15.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 12 100 AC DC 1Pack(10PC) 1 PHR-7 34952802 1.99 SGD
In stock
0.8 to 1.6 15 Natural(White) More than 1000 66 Nylon UL94V-0 31.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 28 100 AC DC 1Pack(10PC) 1 PHR-15 34952881 2.99 SGD
In stock
0.8 to 1.6 - Natural(White) More than 1000 66 Nylon UL94V-0 27.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 24 100 AC DC 1Pack(10PC) 1 PHR-13 34952863 2.99 SGD
In stock
0.8 to 1.6 - Natural(White) More than 1000 66 Nylon UL94V-0 29.8 32 to 24 (24 when using AWG #) 2 AC DC AC 800V · 1 minute 26 100 AC DC 1Pack(10PC) 1 PHR-14 34952872 2.99 SGD
In stock
0.8 - 1.6 2 Natural (white) 1000 or more 66 nylon, UL94V-0 5.8 32 - 24 2 AC / DC (when using AWG # 24) AC 800V, 1 minute 2 100 AC/DC 1Pack(10PC) 1 PHR-2 34952757 0.99 SGD
In stock
0.8 - 1.6 3 Natural (white) 1000 or more 66 nylon and UL94V-0 7.8 32 - 24 2 AC / DC (WHEN # 24 AWG is used) AC 800 V 1 MINUTE 4 100 AC/DC 1Pack(10PC) 1 PHR-3 34952766 0.99 SGD
In stock
0.8 - 1.6 4 Natural (white) 1000 or more 66 nylon, UL94V-0 9.8 32 - 24 2 AC / DC (when using AWG # 24) AC 800V, 1 minute 6 100 AC/DC 1Pack(10PC) 1 PHR-4 34952775 0.99 SGD
In stock
0.8 - 1.6 6 Natural (white) 1000 or more 66 nylon, UL94V-0 13.8 32 - 24 2 AC / DC (when using AWG # 24) AC 800V, 1 minute 10 100 AC/DC 1Pack(10PC) 1 PHR-6 34952793 1.99 SGD
In stock
0.8 - 1.6 8 Natural (white) 1000 or more 66 nylon and UL94V-0 17.8 32 - 24 2 AC / DC (WHEN # 24 AWG is used) AC 800 V 1 MINUTE 14 100 AC/DC 1Pack(10PC) 1 PHR-8 34952811 1.99 SGD
In stock
0.8 - 1.6 10 Natural (white) 1000 or more 66 nylon, UL94V-0 21.8 32 - 24 2 AC / DC (when using AWG # 24) AC 800V, 1 minute 18 100 AC/DC 1Pack(10PC) 1 PHR-10 34952836 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
5
From Japan
On 2017-11-08 17:15:31
I ordered it in a hurry because the connector and the shape I had planned was different, but it was very helpful to get it the next day.
This review is about item#34952757.
Sorry! It is!
2
From Japan
On 2017-04-24 13:20:35
I was sorry that the size did not match. Connectors will be purchased together in Akihabara.
This review is about item#34952766.
Modification of equipment
5
From Japan
On 2017-04-13 23:11:57
After all made in Japan! The insertion and removal also has an accurate click feeling, the defect rate has become zero without limit! I'd like that the conformity of the male / female is also displayed in this "product page".
This review is about item#34952757.
To the hobby micro drone wiring
5
From Japan
On 2017-03-29 15:10:52
I used it for repair of E010 and F36. I thought that it would be easier to order a little more if you let the housings and connectors link.
This review is about item#34952757.
For auto gauge meter
5
From Japan
On 2017-03-09 17:24:39
It can be used for auto gauge meter. I need a terminal separately. For your information.
This review is about item#34952775.
Servo motor connection
4
From Japan
On 2016-08-27 22:33:18
3P Connector female connecting hardware is not attached so I will order additional order later!
This review is about item#34952766.
Expansion of cooling fan for 3D printers
5
From Japan
On 2016-06-09 16:02:13
It was used to add a fan to cool the control board of the Chinese 3D printer. The receiving terminal on the board side seemed to be a similar item made in China, but I managed to use it somehow.
This review is about item#34952766.
electronic work
5
From Japan
On 2015-10-18 15:16:52
It was very easy to use. I also want to purchase
This review is about item#34952775.
For LED connector
5
From Japan
On 2013-07-18 21:20:14
Purchased for LED connector, there is no problem.
This review is about item#34952766.
Wire of electronic circuit
3
From Japan
On 2013-06-21 13:41:26
I bought it by mistake. I was disappointed that it was impossible to exchange for such items only. I will buy a new one again.
This review is about item#34952766.

Related Products