Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Printboard Connector Xh Series Contact

4.75 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Surface Processing
Tin-plated (reflow treatment)
Type
Standard
Material
Phosphor bronze
Compatible
HOUSING: XH SERIES
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Electric Wire Covering Outer Diameter (mm) Wire Conjugation Range (mm2) Insulation Resistance (Mohm) Form Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Wire Covering Outer Diameter (mm) Wire Conjugation Range (mm2) Insulation Resistance (Mohm) Form Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 to 1.9 0.08 to 0.33 More than 1000 Reel 28 to 22 (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 250 AC DC 1Reel(8000PC) 1 SXH-001T-P0.6 76152614 119.99 SGD
In stock
1.2 - 1.9 0.08 - 0.33 1000 or more loose 28 - 22 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 250 AC/DC 1Pack(100PC) 1 BXH-001T-P0.6 34953685 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:40:41
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#34953685.
For terminals
5
From Japan
On 2017-07-27 14:47:05
I bought it with a white holder. I am satisfied because there are many numbers and I could buy them all at once.
This review is about item#34953685.
Used for connection of homebrew electronic work
5
From Japan
On 2017-02-13 16:52:31
If you buy at Akihabara's net shop, it will cost 100 yen for 10 pieces. I was saved at this price.
This review is about item#34953685.
Used on audio board
5
From Japan
On 2017-01-20 14:41:03
I have used several connectors that can be used on the board, but I feel that the XH series is easiest to use. It is convenient to be able to detach and ready at the time of operation verification, and the connection is also quite solid.
This review is about item#34953685.
Contact of XH series connector
5
From Japan
On 2017-01-13 13:05:14
It is a connector part that performs frequent insertion and removal, which may cause disconnection between the wire and the connector, and it is used for repairing it.
This review is about item#34953685.
RC
4
From Japan
On 2016-11-28 15:24:49
It is good to cut individually (rose shape). . . . . . . . .
This review is about item#34953685.
Electric wiring
5
From Japan
On 2016-07-29 17:43:18
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#34953685.
Cable creation
5
From Japan
On 2016-06-15 17:25:15
no problem
This review is about item#34953685.
Used for RC work
5
From Japan
On 2016-04-18 19:43:19
It is a solid product.
This review is about item#34953685.
Wiring to the board
5
From Japan
On 2015-12-25 10:33:51
With my hobby's electronic work, I began to use this connector heavily and I was looking for places as cheap as possible. Until now I bought over-the-counter in Akihabara, and I used the sales site of the original manufacturer, but the price was never cheap. Although it is an individual, this price setting is saved because it uses quite a lot. Although 100 units are also good, I think it would be nice to have a quantity setting such as 500.
This review is about item#34953685.

Related Products