Buy more than* S$200* and get FREE SHIPPING

Connector for Printed Circuit Boards Vh Series Contact

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electric Wire Covering Outer Diameter (mm)
1.7 - 3.0
Compatible Print Substrate Thickness (mm)
1.6
Insulation Resistance (Mohm)
1000 or more
Rated Voltage (V)
250 AC/DC
Standard
Recognised E 60389 Certified LR 20812 R75122
Material
Phosphor bronze
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (mm2) Form Electric AWG Wire Conjugation Range (#) Surface Processing Rated Current (A) Withstand Voltage Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (mm2) Form Electric AWG Wire Conjugation Range (#) Surface Processing Rated Current (A) Withstand Voltage Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.33 - 0.83 Rose shape 22 - 18 Tinning (reflow processing) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute Housing: VHR-N series 1Pack(100PC) 1 BVH-21T-P1.1 34952732 7.99 SGD
In stock
0.5 - 1.25 loose 20 - 16 Tin-plated (reflow treatment) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute Housing: VHR-*N series 1Pack(100PC) 1 BVH-41T-P1.1 34952741 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-01-26 14:39:25
It is good to be able to purchase it in units of 100 pieces. Although it is higher than the tape item, I think that it is more convenient for bulk goods in small amount use, so I will use it next time as well.
This review is about item#34952732.
Electric wiring
5
From Japan
On 2016-07-29 17:42:42
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#34952732.
Wiring work
4
From Japan
On 2016-06-13 23:39:47
Since there are 100 units, it is appreciated that it is 50 units.
This review is about item#34952732.
For checking the old product
5
From Japan
On 2016-04-17 20:27:08
It was good because I wanted a small amount, many kinds for the check of the old product.
This review is about item#34952732.
For connection to electronic equipment
4
From Japan
On 2014-11-18 08:52:36
I was slightly dissatisfied because it was a rose item. Since the reel cut product is not worried about breakage and deformation.
This review is about item#34952732.
Electric wiring
5
From Japan
On 2014-08-31 08:37:49
I am using it often because it allows a certain amount of permissible current when carrying out motor wiring. When I looked up the price, it was cheap and the item arrived early so I decided to purchase this time. It arrived in three days after ordering, so it was very helpful.
This review is about item#34952732.
Board repair
5
From Japan
On 2013-12-26 14:21:22
It fell very pretty.
This review is about item#34952732.
For attaching the connector of the SW power supply
4
From Japan
On 2013-11-06 10:25:26
Electric parts are also quick and easy to make and convenient with affordable number and price.
This review is about item#34952732.

Related Products