Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connectors for Relay Contacts, Sm Series Contact

4.72 (18)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Surface Processing
Tin-plated (reflow treatment)
Material
Phosphor bronze
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (mm2) Compatible Insulation Resistance (Mohm) Form Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage Rated Voltage (V) Compatible Panel Thickness (mm) Electric Wire Covering Outer Diameter (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (mm2) Compatible Insulation Resistance (Mohm) Form Electric AWG Wire Conjugation Range (#) Rated Current (A) Withstand Voltage Rated Voltage (V) Compatible Panel Thickness (mm) Electric Wire Covering Outer Diameter (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.08 to 0.33 SMR- ※ V Series More than 500 Reel 28 to 22 MAX3 AC DC AC 1500V · 1 minute MAX250 AC DC 0.5 to 2.0 1.2 to 1.8 - 1Reel(8500PC) 1 SYM-001T-P0.6 76152562 289.99 SGD
Shipped after 2018-06-25
0.08 to 0.33 SMP- ※ V Series More than 500 Reel 28 to 22 MAX3 AC DC AC 1500V · 1 minute MAX250 AC DC 0.5 to 2.0 1.2 to 1.8 Socket contact 1Reel(5000PC) 1 SHF-001T-0.8BS 76152571 199.99 SGD
Shipped after 2018-06-25
0.08 - 0.33 SMR-* V SERIES 500 or more loose 28 - 22 MAX3 AC/DC AC 1500V, 1 minute MAX250 AC/DC 0.5 - 2.0 1.2 - 1.8 Pin contact 1Pack(100PC) 1 BYM-001T-P0.6 34954787 7.99 SGD
Shipped after 2018-06-25
0.08 - 0.33 SMP-* V SERIES 500 or more loose 28 - 22 MAX3 AC/DC AC 1500V, 1 minute MAX250 AC/DC 0.5 - 2.0 1.2 - 1.8 Socket contact 1Pack(100PC) 1 BHF-001T-0.8BS 34954796 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
For relay connection of power supply of audio equipment
5
From Japan
On 2018-05-12 14:31:27
It is used for relay connection of power supply of audio equipment. Because the desorption is very smooth, in a place to remove frequently It is very useful.
This review is about item#34954787.
On prototype
5
From Japan
On 2018-02-24 01:07:24
Because this connector has high versatility, cheap materials made in China are distributed in explosion, but the real sun pressure is still completely different. Especially the difference in durability comes out. Although cheap goods will cause poor contact as soon as they are used in moving parts, things of day pressure will not cause any trouble even after five years. (This is commonplace) Shell is also important, but of course the good part is good too! !
This review is about item#34954787.
Prototype examination sample and exhibit wiring work
4
From Japan
On 2017-11-30 10:38:23
Connect contact If you have a gold-plated product as an improvement in reliability, we think that it can be used for low voltage low current I would like to consider using if there is any. ,
This review is about item#34954787.
Additional wiring of the vehicle
5
From Japan
On 2017-10-19 19:09:55
Since genuine items will come, you can use it with confidence. Equivalent products are bad plating and feel uneasy about reliability, so be careful.
This review is about item#34954787.
For relay connector SM housing
5
From Japan
On 2017-07-10 22:23:07
Connector for relay connection Purchased for SM series housing. It can caulk firmly and can send stable signals to precision electronic parts. It is a reliable product.
This review is about item#34954796.
Repair of connector
5
From Japan
On 2017-06-27 08:04:07
It was only available at specialty shops, so it was very helpful to buy them here. I would like to have a rich variety of handling numbers in the future regarding electronic parts related to these accessories.
This review is about item#34954796.
Create a cable connector
5
From Japan
On 2017-05-01 09:33:34
You can firmly crimp the cord, plugging in and pulling out smoothly and very easy to use.
This review is about item#34954796.
Used for machine wiring
5
From Japan
On 2017-02-16 16:54:31
It is easy to find if plug and connector pins can be searched by set.
This review is about item#34954787.
Connectors of various sensors
4
From Japan
On 2016-12-16 07:42:15
Easy to crimp, easy to insert and remove, no contact failure. It is easy to use.
This review is about item#34954796.
Low voltage power supply wiring separation relay connector
5
From Japan
On 2016-08-05 17:20:38
Since it is originally a leading manufacturer product, there is no problem.
This review is about item#34954787.

Related Products