Buy more than* S$200* and get FREE SHIPPING

Connector for Printed Circuit Boards Xh Series Post With Base

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
...see all
Product Options
ADD TO CART
Insulation Resistance (Mohm) Number of Poles Form Color Dimensions B (mm) Material Electric AWG Wire Conjugation Range (#) Compatible Specification Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Number of Poles Form Color Dimensions B (mm) Material Electric AWG Wire Conjugation Range (#) Compatible Specification Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 1000 - Side type Natural(White) 34.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 30.0 250 AC DC 1Pack(10PC) 1 S13B-XH-A(LF)(SN) 34953642 6.05 SGD
In stock
More than 1000 - Side type Natural(White) 39.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 35.0 250 AC DC 1Pack(10PC) 1 S15B-XH-A(LF)(SN) 34953667 10.15 SGD
In stock
More than 1000 9 Side type Natural(White) 24.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 20 250 AC DC 1Pack(10PC) 1 S9B-XH-A(LF)(SN) 34953606 6.48 SGD
In stock
More than 1000 - Side type Natural(White) 29.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 25.0 250 AC DC 1Pack(10PC) 1 S11B-XH-A(LF)(SN) 34953624 7.46 SGD
In stock
More than 1000 - Side type Natural(White) 37.4 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 32.5 250 AC DC 1Pack(10PC) 1 S14B-XH-A(LF)(SN) 34953651 9.31 SGD
Shipped after 2017-04-04
More than 1000 7 Side type Natural(White) 19.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 15 250 AC DC 1Pack(10PC) 1 S7B-XH-A(LF)(SN) 34953581 4.93 SGD
In stock
More than 1000 11 Top type Natural(White) 29.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 25 250 AC DC 1Pack(10PC) 1 B11B-XH-A(LF)(SN) 34953466 5.51 SGD
In stock
More than 1000 15 Top type Natural(White) 39.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 35 250 AC DC 1Pack(10PC) 1 B15B-XH-A(LF)(SN) 34953502 7.34 SGD
In stock
More than 1000 13 Top type Natural(White) 34.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 30 250 AC DC 1Pack(10PC) 1 B13B-XH-A(LF)(SN) 34953484 4.93 SGD
In stock
1000 or more 8 Side type Natural (white) 22.4 Brass and 66 nylon 30 to 22 XHP- With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 17.5 250 AC ? DC 1Pack(10PC) 1 S8B-XH-A(LF)(SN) 34953597 5.65 SGD
In stock
More than 1000 12 Side type Natural(White) 32.4 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 27.5 250 AC DC 1Pack(10PC) 1 S12B-XH-A(LF)(SN) 34953633 8.07 SGD
In stock
More than 1000 - Side type Natural(White) 42.4 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 37.5 250 AC DC 1Pack(10PC) 1 S16B-XH-A(LF)(SN) 34953676 12.50 SGD
Shipped after 2017-04-04
1000 or more 2 Top type Natural (white) 7.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 2.5 250 AC/DC 1Pack(10PC) 1 B2B-XH-A(LF)(SN) 34953371 1.44 SGD
In stock
1000 or more 3 Top type Natural (white) 9.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 5 250 AC/DC 1Pack(10PC) 1 B3B-XH-A(LF)(SN) 34953387 1.72 SGD
In stock
1000 or more 4 Top type Natural (white) 12.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 7.5 250 AC/DC 1Pack(10PC) 1 B4B-XH-A(LF)(SN) 34953396 2.13 SGD
In stock
1000 or more 5 Topped type Natural (white) 14.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 10 250 AC/DC 1Pack(10PC) 1 B5B-XH-A(LF)(SN) 34953405 2.64 SGD
In stock
1000 or more 6 Topped type Natural (white) 17.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 12.5 250 AC/DC 1Pack(10PC) 1 B6B-XH-A(LF)(SN) 34953414 3.12 SGD
In stock
1000 or more 7 Top type Natural (white) 19.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 15 250 AC/DC 1Pack(10PC) 1 B7B-XH-A(LF)(SN) 34953423 3.62 SGD
In stock
1000 or more 8 Top type Natural (white) 22.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 17.5 250 AC/DC 1Pack(10PC) 1 B8B-XH-A(LF)(SN) 34953432 4.08 SGD
In stock
1000 or more 9 Top type Natural (white) 24.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 20 250 AC/DC 1Pack(10PC) 1 B9B-XH-A(LF)(SN) 34953441 4.50 SGD
In stock
1000 or more 10 Topped type Natural (white) 27.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 22.5 250 AC/DC 1Pack(10PC) 1 B10B-XH-A(LF)(SN) 34953457 4.98 SGD
In stock
1000 or more 12 Topped type Natural (white) 32.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 27.5 250 AC/DC 1Pack(10PC) 1 B12B-XH-A(LF)(SN) 34953475 5.84 SGD
In stock
1000 or more 14 Topped type Natural (white) 37.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 32.5 250 AC/DC 1Pack(10PC) 1 B14B-XH-A(LF)(SN) 34953493 6.83 SGD
In stock
1000 or more 16 Top type Natural (white) 42.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 37.5 250 AC/DC 1Pack(10PC) 1 B16B-XH-A(LF)(SN) 34953511 9.18 SGD
In stock
1000 or more 20 Top type Natural (white) 52.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 47.5 250 AC/DC 1Pack(10PC) 1 B20B-XH-A(LF)(SN) 34953527 9.74 SGD
In stock
1000 or more 2 Side type Natural (white) 7.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 2.5 250 AC/DC 1Pack(10PC) 1 S2B-XH-A(LF)(SN) 34953536 2.11 SGD
In stock
1000 or more 3 Side type Natural (white) 9.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 5 250 AC/DC 1Pack(10PC) 1 S3B-XH-A(LF)(SN) 34953545 3.67 SGD
In stock
1000 or more 4 Side type Natural (white) 12.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 7.5 250 AC/DC 1Pack(10PC) 1 S4B-XH-A(LF)(SN) 34953554 2.95 SGD
In stock
1000 or more 5 Side type Natural (white) 14.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 10 250 AC/DC 1Pack(10PC) 1 S5B-XH-A(LF)(SN) 34953563 3.74 SGD
In stock
1000 or more 6 Side type Natural (white) 17.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 12.5 250 AC/DC 1Pack(10PC) 1 S6B-XH-A(LF)(SN) 34953572 4.23 SGD
In stock
1000 or more 10 Side type Natural (white) 27.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 22.5 250 AC/DC 1Pack(10PC) 1 S10B-XH-A(LF)(SN) 34953615 6.83 SGD
In stock
ADD TO CART

Related Products