Buy more than* S$200* and get FREE SHIPPING

PCB Connector VH Series Base Post

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Compatible Print Substrate Thickness (mm) Form Dimensions B (mm) Insulation Resistance (Mohm) Dimensions A (mm) Electric AWG Wire Conjugation Range (#) Number of Poles Color Rated Current (A) Withstand Voltage Specification Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Print Substrate Thickness (mm) Form Dimensions B (mm) Insulation Resistance (Mohm) Dimensions A (mm) Electric AWG Wire Conjugation Range (#) Number of Poles Color Rated Current (A) Withstand Voltage Specification Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 Top type 39.54 1000 or more 35.64 22 to 16 10 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B10P-VH(LF)(SN) 34952635 5.70 SGD
Shipped after 2017-02-27
1.6 Side type 39.54 More than 1000 35.64 22 to 16 - Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B10PS-VH(LF)(SN) 34952723 7.41 SGD
Shipped after 2017-02-27
1.6 Side type 19.74 More than 1000 15.84 22 to 16 5 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B5PS-VH(LF)(SN) 34952671 3.98 SGD
Shipped after 2017-02-27
1.6 Side type 27.66 More than 1000 23.76 22 to 16 7 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B7PS-VH(LF)(SN) 34952696 5.22 SGD
Shipped after 2017-02-27
1.6 Side type 23.7 More than 1000 19.8 22 to 16 6 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B6PS-VH(LF)(SN) 34952687 4.54 SGD
Shipped after 2017-02-27
1.6 Side type 11.82 More than 1000 7.92 22 to 16 3 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B3PS-VH(LF)(SN) 34952653 2.67 SGD
Shipped after 2017-02-27
1.6 Side type 31.62 More than 1000 27.72 22 to 16 8 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B8PS-VH(LF)(SN) 34952705 5.83 SGD
Shipped after 2017-03-06
1.6 Side type 35.58 More than 1000 31.68 22 to 16 9 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B9PS-VH(LF)(SN) 34952714 6.63 SGD
Shipped after 2017-03-07
1.6 Side type 15.78 More than 1000 11.88 22 to 16 4 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B4PS-VH(LF)(SN) 34952662 3.20 SGD
Shipped after 2017-02-27
- Box type 41.48 - 35.64 - 10 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B10P-VH-FB-B(LF)(SN) 00328642 15.16 SGD
Shipped after 2017-03-06
- Box type 17.72 - 11.88 - 4 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B4P-VH-FB-B(LF)(SN) 00328588 5.36 SGD
Shipped after 2017-02-27
- Top type 15.78 - 11.88 - 4 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B4P-VH-B(LF)(SN) 00328457 3.70 SGD
Shipped after 2017-03-06
- Top type 19.74 - 15.84 - 5 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B5P-VH-B(LF)(SN) 00328466 5.51 SGD
Shipped after 2017-03-06
- Box type 33.56 - 27.72 - 8 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B8P-VH-FB-B(LF)(SN) 00328624 9.18 SGD
Shipped after 2017-03-06
- Box type 13.76 - 7.92 - 3 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B3P-VH-FB-B(LF)(SN) 00328572 4.51 SGD
Shipped after 2017-02-27
- Side type 15.78 - 11.88 - 4 Natural(White) - - With RoHS correspondence stopper - 1Pack(10PC) 1 S4P-VH(LF)(SN) 00328536 4.80 SGD
Shipped after 2017-02-27
- Top type 35.58 - 31.68 - 9 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B9P-VH-B(LF)(SN) 00328502 8.77 SGD
Shipped after 2017-03-06
- Box type 25.64 - 19.8 - 6 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B6P-VH-FB-B(LF)(SN) 00328606 6.76 SGD
Shipped after 2017-02-27
- Top type 23.7 - 19.8 - 6 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B6P-VH-B(LF)(SN) 00328475 6.20 SGD
Shipped after 2017-02-27
- Top type 27.66 - 23.76 - 7 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B7P-VH-B(LF)(SN) 00328484 6.20 SGD
Shipped after 2017-03-06
- Box type 21.68 - 15.84 - 5 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B5P-VH-FB-B(LF)(SN) 00328597 5.93 SGD
Shipped after 2017-02-27
- Side type 23.7 - 19.8 - 6 Natural(White) - - With RoHS correspondence stopper - 1Pack(10PC) 1 S6P-VH(LF)(SN) 00328554 10.58 SGD
Shipped after 2017-02-27
- Top type 7.86 - 3.96 - 2 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B2P-VH-B(LF)(SN) 00328432 2.91 SGD
Shipped after 2017-03-06
- Top type 11.82 - 7.92 - 3 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B3P-VH-B(LF)(SN) 00328448 3.12 SGD
Shipped after 2017-03-06
1.6 Top type 35.58 1000 or more 31.68 22 to 16 9 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant 250 AC DC 1Pack(10PC) 1 B9P-VH(LF)(SN) 34952626 5.18 SGD
Shipped after 2017-03-02
1.6 Top type 19.74 1000 or more 15.84 22 to 16 5 Natural (white) (16 when using AWG #) 10 AC ? DC AC 1500V ? 1 minute RoHS compliant 250 AC ? DC 1Pack(10PC) 1 B5P-VH(LF)(SN) 34952583 3.09 SGD
Shipped after 2017-02-27
1.6 Top type 23.7 1000 or more 19.8 22 to 16 6 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant 250 AC ? DC 1Pack(10PC) 1 B6P-VH(LF)(SN) 34952592 3.60 SGD
Shipped after 2017-03-01
1.6 Top type 27.66 1000 or more 23.76 22 to 16 7 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant 250 AC ? DC 1Pack(10PC) 1 B7P-VH(LF)(SN) 34952601 4.26 SGD
Shipped after 2017-02-27
- Top type 31.62 - 27.72 - 8 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B8P-VH-B(LF)(SN) 00328493 7.90 SGD
Shipped after 2017-02-27
- Box type 29.6 - 23.76 - 7 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B7P-VH-FB-B(LF)(SN) 00328615 8.47 SGD
Shipped after 2017-03-06
- Box type 37.52 - 31.68 - 9 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B9P-VH-FB-B(LF)(SN) 00328633 9.47 SGD
Shipped after 2017-03-06
- Side type 7.86 - 3.96 - 2 Natural(White) - - With RoHS correspondence stopper - 1Pack(10PC) 1 S2P-VH(LF)(SN) 00328518 4.60 SGD
Shipped after 2017-02-27
- Side type 11.82 - 7.92 - 3 Natural(White) - - With RoHS correspondence stopper - 1Pack(10PC) 1 S3P-VH(LF)(SN) 00328527 4.80 SGD
Shipped after 2017-02-27
- Box type 9.8 - 3.96 - 2 Natural(White) - - RoHS compliant - 1Pack(10PC) 1 B2P-VH-FB-B(LF)(SN) 00328563 4.08 SGD
Shipped after 2017-02-27
- Side type 19.74 - 15.84 - 5 Natural(White) - - With RoHS correspondence stopper - 1Pack(10PC) 1 S5P-VH(LF)(SN) 00328545 7.07 SGD
Shipped after 2017-03-06
1.6 Topped type 7.86 1000 or more 3.96 22 - 16 2 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant 250 AC/DC 1Pack(10PC) 1 B2P-VH(LF)(SN) 34952556 1.93 SGD
Shipped after 2017-02-27
1.6 Topped type 11.82 1000 or more 7.92 22 - 16 3 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant 250 AC/DC 1Pack(10PC) 1 B3P-VH(LF)(SN) 34952565 2.24 SGD
Shipped after 2017-02-27
1.6 Topped type 15.78 1000 or more 11.88 22 - 16 4 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant 250 AC/DC 1Pack(10PC) 1 B4P-VH(LF)(SN) 34952574 2.70 SGD
Shipped after 2017-02-27
1.6 Topped type 31.62 1000 or more 27.72 22 - 16 8 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant 250 AC/DC 1Pack(10PC) 1 B8P-VH(LF)(SN) 34952617 4.54 SGD
Shipped after 2017-02-27
1.6 Side type 7.86 1000 or more 3.96 22 - 16 2 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant 250 AC/DC 1Pack(10PC) 1 B2PS-VH(LF)(SN) 34952644 2.11 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products