Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

AC100V MINIDRIVER

4.50 (10)
Rated Time (minutes)
20
Bit Plug Part (mm)
6.35 hexagonal axis
Body Weight (g)
390
Cord Length (m)
0.95
Maximum Torque (N m)
3.5
Power
AC100V 50/60Hz
Revolution (min-1[r.p.m])
About 170
Power Consumption (W)
25
Current (A)
0.3
Accessories
(3, 4 + No.1 No.2 -6mm hex, 5/mm) drill bit tip blade 6.35mm 50mm (2.5mm 3.0mm) holder with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 CC-20 08515272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2015-05-20 10:31:10
Easy installation work etc. enough at this price if you can use this enough!
This review is about item#08515272.
Assembling the product
5
From Japan
On 2015-02-24 13:11:02
It is cheap but it is used securely.
This review is about item#08515272.
Assembling furniture
1
From Japan
On 2014-12-04 13:16:30
Unfortunately, when I tried to use it on that day after purchasing it was working properly (rotated) before using it, but when I tried to use it I will not move at all ... I will return it It was. Something a little more expensive is more certain.
This review is about item#08515272.
Do-it-yourself
5
From Japan
On 2014-11-03 14:16:35
I thought it was inconvenient as it was a code expression, but I purchased it because I do not use it on the road. There is also a rechargeable type, but the code formula is safe because the power is stable. I used it for the installation of wooden panels quickly, but there was an effect of 6-stage torque and it was reasonable to tighten it. Because it is a magnet type, the tip may remain sticking to the threads, but there is no particular problem. It is reasonable for home use.
This review is about item#08515272.
DIY
5
From Japan
On 2014-10-31 11:06:39
I bought it because the rotation speed is as low as 170 rpm and since it is an AC power supply. Another electric driver which I purchased earlier had a high revolution speed, so I quickly scraped the head of the screw and it was very hard to use. This AC100V mini-driver, appearance is cheap, but feeling of use is pretty good. Since it is a low-speed rotation, it is rare that the tip of the driver firmly hits the head of the screw and hurts the screw head. I think torque is enough for amateur use. Even if there is more torque, I think that the possibility of hurting the head of the screw will increase. Also, I think that using this machine as an electric drill is too useless because the rotation is too low. Incidentally, the attached drill blade has been sharpened to the left and right non-target which is often seen in the Chinese made drill blade.
DIY
5
From Japan
On 2014-09-14 22:56:18
It is best if the bit holder is a slide type, but the tightening torque, size and price are satisfactory I use it for DIY and personal computer assembly
This review is about item#08515272.
Assembly of furniture in everyday life
5
From Japan
On 2014-08-11 07:36:30
I am handy and I will not take up space. There is more convenience than the driver. The clutch (Torque adjustment) also works properly.
This review is about item#08515272.
Simple electrical construction in the home
5
From Japan
On 2014-04-05 20:54:51
I did not expect so much because the price was cheap at the first use of the electric screwdriver, but I liked it because it is compact, weighing compact, good grip feeling and easy to use.
This review is about item#08515272.
Do-it-yourself
5
From Japan
On 2014-03-17 19:27:51
so-so.
This review is about item#08515272.
Chamfering of processed products (holes, tapped holes, etc.)
4
From Japan
On 2011-11-26 19:17:59
Although it is difficult for durability, it will be a continuation purchase considering the price and frequency of use It is more compact than a charging driver because it is compact and lightweight. Naturally the range of movement is limited, but it is comfortable in the category. It is still better if the rotation speed is a little higher, but it is not problematic in terms of use. If the reverse rotation switch is a seesaw type it is appreciated to be used for the screw hole, but is there such a product?
This review is about item#08515272.

Related Products