Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Type Dimension (mm) Capacity Material (cover) Internal Paper Size (mm) Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Type Dimension (mm) Capacity Material (cover) Internal Paper Size (mm) Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity: 576 people - - 576 In other PP film lamination Vertical 120, Horizontal 148 16 Red 1PC 1 V5.5-YAS4 (Black) 00371988 9.99 SGD
Shipped after 2018-04-23
Capacity: 1092 people - - 1092 In other PP film lamination Vertical 120, Horizontal 173 21 Blue 1PC 1 V5.5-YAS4 (Blue) 00371963 12.99 SGD
Shipped after 2018-04-23
Capacity: 1092 people - - 1092 In other PP film lamination Vertical 120, Horizontal 198 21 Red 1PC 1 V2-YAS6 (White) 00371954 14.99 SGD
Shipped after 2018-04-23
Capacity: 1092 people - - 1092 In other PP film lamination Vertical 120, Horizontal 173 21 Red 1PC 1 V5.5-YAS4 (Red) 00371972 16.99 SGD
Shipped after 2018-04-24
Capacity: 352 people - - 352 In other PP film lamination Vertical 120, Horizontal 103 11 Blue 1PC 1 V5.5-YAS5 (Blue) 00372006 6.99 SGD
Shipped after 2018-04-23
Capacity: 286 people - - 286 In other PP film lamination Vertical 120, Horizontal 103 11 Red 1PC 1 V5.5-YAS4 (White) 00371997 -
Discontinued
[x]
Capacity: 1092 people - - 1092 In other PP film lamination Vertical 120, Horizontal 198 21 Blue 1PC 1 V2-YAS6 (Black) 00371945 14.99 SGD
Shipped after 2018-04-23
Capacity: 286 people - Vertical 208 x horizontal 110 286 names PP film sticker Vertical 120 x horizontal 103 11 sheets Blue 1PC 1 Wa-23NB 08515577 5.99 SGD
Shipped after 2018-04-23
Capacity: 576 people With FAX number entry field Vertical 249 x horizontal 155 576 names PP film sticker Vertical 120 x horizontal 148 16 sheets Blue 1PC 1 Wa-22NB 08515561 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
phone
5
From Japan
On 2018-04-14 15:23:36
I'm glad. It was hard to find anything easy to use.
This review is about item#371945.
Customer contact management
5
From Japan
On 2015-10-05 17:09:11
The ring to be wall-hung is large and easy to use.
This review is about item#00371954.

Related Products