Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire to Board Connector IL Series Pin Header, Through Hole Type, Straight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6 to 2.4
Connection Type
Cable side: crimping substrate side: Solder (through hole)
Contact Pitch (mm)
2.5 pitch, one column
Compatible Electiric Wires
Twisted equivalent 28 AWG # 22 to #
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
100 or more
Finishing
Tin-plated
Connection Type
- Vertical
Connector Shape
Substrate side: Straight
Rated Current (A)
3
Withstand Voltage
AC1500Vr.ms (1 min.)
Rated Voltage (V)
AC 300/DC 400
Operating Temperature Range (deg C)
-40 to +85
Material
(UL94V-0, light brown) pin contact 66 nylon: brass socket contacts: phosphor bronze for spring insulator
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Number of Poles Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Number of Poles Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 8 3 2 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-3P-S3EN2 08516977 -
Discontinued
[x]
- 30.5 12 18.5 27.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-12P-S3EN2 08517101 -
Discontinued
[x]
1.7 5.5 2 1.5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-2P-S3EN2 08516952 -
Discontinued
[x]
3 10.5 4 2.5 7.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-4P-S3EN2 08516995 -
Discontinued
[x]
ADD TO CART

Related Products