Buy more than* S$200* and get FREE SHIPPING

Wire to Board Connector IL Series Pin Header, Through Hole Type, Right Angle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6 to 2.4
Connection Type
Cable side: crimping substrate side: Solder (through hole)
Contact Pitch (mm)
2.5 pitch, one column
Compatible Electiric Wires
Twisted equivalent 28 AWG # 22 to #
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
100 or more
Finishing
Pin Contacts: Tin over Nickel-plated socket contact: tin-plated
Connection Type
- Vertical
Dimensions C (mm)
3.5
Dimensions B (mm)
12.5
Connector Shape
Substrate side: Right Angle
Rated Current (A)
3
Dimensions D (mm)
3
Withstand Voltage
AC1500Vr.ms (1 min.)
Dimensions A (mm)
15.5
Rated Voltage (V)
AC 300/DC 400
Operating Temperature Range (deg C)
-40 to +85
Number of Poles
6
Material
(UL94V-0, light brown) pin contact 66 nylon: brass socket contacts: phosphor bronze for spring insulator
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 IL-6P-S3FP2 08517196 -
Discontinued
[x]
ADD TO CART

Related Products