Buy more than* S$200* and get FREE SHIPPING

Connector IL Series for A Substrate Facing Wire Connection Socket Housing

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6 - 2.4
Contact Pitch (mm)
2.5 pitch, 1 column
Insulation Resistance (Mohm)
100 or more
Rated Current (A)
3
Withstand Voltage
AC1500Vr.m.s. (1 minute)
Rated Voltage (V)
AC 300/DC 400
Operating Temperature Range (deg C)
-40 - +85
...see all>
Product Options
ADD TO CART
Connection Type Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Number of Poles Compatible Electiric Wires Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Number of Poles Compatible Electiric Wires Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertical and parallel 2.5 2.4 1.4 1 5.5 2 Twisted wire equivalent to AWG#22-#28 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-2S-S3L-(N) 08517266 -
Discontinued
[x]
Vertical and parallel 5 2.9 1.9 1 8 3 Twisted wire equivalent to AWG#22-#28 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-3S-S3L-(N) 08517275 -
Discontinued
[x]
Vertical and horizontal 7.5 3.4 2.4 1 10.5 4 AWG # 22 TO # 28 WORTH OF TWISTED WIRE *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-4S-S3L-(N) 08517284 -
Discontinued
[x]
Vertical and horizontal 12.5 4.4 3.4 1 15.5 6 AWG # 22 TO # 28 WORTH OF TWISTED WIRE *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-6S-S3L-(N) 08517302 -
Discontinued
[x]
Vertical and parallel 17.5 9.4 8.4 1.5 20.5 8 Twisted wire equivalent to AWG#22-#28 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 IL-8S-S3L-(N) 08517327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a battery connector
5
From Japan
On 2014-01-06 11:33:47
It was extremely helpful to correspond to a small number of sales.
This review is about item#08517266.
Product production
3
From Japan
On 2009-09-17 16:21:01
Because it is 1 pack by 10, inventory management is easy.
This review is about item#08517336.

Related Products