Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connector Il Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type

2.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Cross Section (mm2)
0.08 - 0.13 0.13 - 0.20 0.20 - 0.32
Compatible Print Substrate Thickness (mm)
1.6 - 2.4
Insulation Resistance (Mohm)
100 or more
Electric AWG Wire Conjugation Range (#)
28 - 26, 26 - 24, 24 - 22
Withstand Voltage
AC1500Vr.m.s. (1 minute)
Rated Voltage (V)
AC 300/DC 400
Operating Temperature Range (deg C)
-40 - +85
Material
Phosphor bronze for springs
Compatible
Pinhead: IL Series Socket housing: IL Series
...see all>
Product Options
ADD TO CART
Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Wire Covering Outer Diameter (mm) Contact Resistance (mohm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi1.0-1.3 phi1.2-1.5 phi1.4-1.7 Less than 20 Tin plating 1Pack(50PC) 1 IL-C2-0001 08517363 -
Discontinued
[x]
phi 1.0-1.3 phi 1.2-1.5 phi 1.4-1.7 Ten or less Partially gold plated 1Pack(50PC) 1 IL-C2-1-0001 08517372 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For cars
3
From Japan
On 2013-05-29 18:10:40
Crimping is difficult because the parts that crimp the covering are staggered side by side. (Sometimes it does not work)
This review is about item#08517363.
Product production
2
From Japan
On 2009-09-17 16:27:32
It is packed in 50 packs, but when ordered in large quantities it will be delivered together in a large bag. It is impossible to count such small things one by one, so it will be helpful if you can deliver it in units of orders on inventory control.
This review is about item#08517363.

Related Products