Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire to Board Connector, PS Series, Open Pin Header, Straight Through Hole Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54
Material (insulator)
(UL94V-0, black) PBT Glass filled
Rated Current (A)
3
...see all>
Product Options
ADD TO CART
Specification Dimensions A (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Number of Poles TRUSCO Part Number Compatible Electiric Wires Compatible Contact Resistance (mohm) Insulation Resistance (Mohm) Dimensions B (mm) Connector Shape Number of Rows Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions A (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Number of Poles TRUSCO Part Number Compatible Electiric Wires Compatible Contact Resistance (mohm) Insulation Resistance (Mohm) Dimensions B (mm) Connector Shape Number of Rows Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-line type 35.56 - - - - - - - - 39.10 - One column AC1000Vrms *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-15PE-S4T1-PN1 41199051 5.99 SGD
Shipped after 2018-06-27
1-line type 48.26 - - 20 - - - - - 51.80 - One column AC1000Vrms *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-20PE-S4T1-PN1 41199067 7.99 SGD
Shipped after 2018-06-27
- 48.26 - -55 to +85 40 418-1514 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-40SD-D4TS1-1 10 or less 1000 or more 51.8 Substrate side: Straight Two columns AC1000Vr.ms (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-40PE-D4T1-PN1 08517467 4.99 SGD
Shipped after 2018-07-03
- 10.16 1-2391 -55 to +85 - 418-0771 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-10SD-D4TS1-1 10 or less More than 1000 13.70 Substrate side: Straight Two columns AC1000Vr.m.s (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-10PE-D4T1-PN1 08517406 1.99 SGD
Shipped after 2018-06-27
- 17.78 1-2391 -55 to +85 - 418-0968 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-16SD-D4TS1-1 10 or less More than 1000 21.32 Substrate side: Straight Two columns AC1000Vr.m.s (1 min.)   1PC 1 PS-16PE-D4T1-PN1 08517415 8.99 SGD
Shipped after 2018-06-27
- 22.86 1-2391 -55 to +85 20 418-1085 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-20SD-D4TS1-1 10 or less More than 1000 26.40 Substrate side: Straight Two columns AC1000Vr.m.s (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-20PE-D4T1-PN1 08517424 2.99 SGD
Shipped after 2018-06-27
- 60.96 1-2391 -55 to +85 50 418-1646 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-50SD-D4TS1-1 10 or less More than 1000 64.5 Substrate side: Straight Two columns AC1000Vr.m.s (1 min.)   1PC 1 PS-50PE-D4T1-PN1 08517476 4.99 SGD
Shipped after 2018-06-27
- 22.86 1-2391 -55 to +85 - 421-7683 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-10SD-S4TS1-1 10 or less More than 1000 26.40 Substrate side: Straight One column AC1000Vr.m.s (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-10PE-S4T1-PN1 08517397 2.99 SGD
Shipped after 2018-06-27
- 35.56 1-2391 -55 to +85 30 418-1361 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-30SD-D4TS1-1 10 or less More than 1000 39.10 Substrate side: Straight Two columns AC1000Vr.m.s (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-30PE-D4T1-PN1 08517442 3.99 SGD
Shipped after 2018-06-27
- 40.64 1-2391 -55 to +85 34 418-1441 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-34SD-D4TS1-1 10 or less More than 1000 44.18 Substrate side: Straight Two columns AC1000Vr.m.s (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-34PE-D4T1-PN1 08517451 3.99 SGD
Shipped after 2018-06-27
- 30.48 1-2391 -55 to +85 26 418-1255 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-26SD-D4TS1-1 10 or less More than 1000 34.02 Substrate side: Straight Two columns AC1000Vr.m.s (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-26PE-D4T1-PN1 08517433 3.99 SGD
Shipped after 2018-06-27
- 10.16 1-2391 -55 to +85 5 421-7756 Twisted equivalent 36 AWG # 22 to # Socket receptacle: PS-5SD-S4TS1-1 10 or less More than 1000 13.70 Substrate side: Straight One column AC1000Vr.m.s (1 min.)   1PC 1 PS-5PE-S4T1-PN1 08517381 1.99 SGD
In stock
ADD TO CART

Related Products