Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Specification Connector Shape 2014 TRUSCO Published Page Rated Current (A) Compatible Print Substrate Thickness (mm) Withstand Voltage Dimensions A (mm) Contact Pitch (mm) Operating Temperature Range (deg C) Compatible Electiric Wires Number of Poles Contact Resistance (mohm) Insulation Resistance (Mohm) TRUSCO Part Number Compatible Connection Type Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Connector Shape 2014 TRUSCO Published Page Rated Current (A) Compatible Print Substrate Thickness (mm) Withstand Voltage Dimensions A (mm) Contact Pitch (mm) Operating Temperature Range (deg C) Compatible Electiric Wires Number of Poles Contact Resistance (mohm) Insulation Resistance (Mohm) TRUSCO Part Number Compatible Connection Type Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Substrate side: Right Angle 1-2391 3 1.6 AC1000Vr.m.s (1 min.) 60.96 2.54 pitch, two columns -55 to +85 Twisted equivalent 36 AWG # 22 to # 50 10 or less More than 1000 418-1611 Socket receptacle: PS-50SD-D4TS1-1 Vertical parallel 64.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-50PE-D4LT1-PN1 08517512 5.97 SGD
Shipped after 2017-03-01
- Substrate side: Right Angle 1-2391 3 1.6 AC1000Vr.m.s (1 min.) 30.48 2.54 pitch, two columns -55 to +85 Twisted equivalent 36 AWG # 22 to # 26 10 or less More than 1000 418-1212 Socket receptacle: PS-26SD-D4TS1-1 Vertical parallel 34.02 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-26PE-D4LT1-PN1 08517494 4.17 SGD
Shipped after 2017-03-01
- Substrate side: Right Angle 1-2391 3 1.6 AC1000Vr.m.s (1 min.) 48.26 2.54 pitch, two columns -55 to +85 Twisted equivalent 36 AWG # 22 to # 40 10 or less More than 1000 418-1484 Socket receptacle: PS-40SD-D4TS1-1 Vertical parallel 51.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-40PE-D4LT1-PN1 08517503 5.29 SGD
Shipped after 2017-03-01
2-line type - 1-2391 3A - AC1000Vrms - - - - 10 - - 418-0755 - - -   1PC 1 PS-10PE-D4LT1-PN1 41199076 1.31 SGD
Shipped after 2017-03-01
2-line type - 1-2391 3A - AC1000Vrms - - - - 30 - - 418-1344 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-30PE-D4LT1-PN1 41199094 3.34 SGD
Shipped after 2017-03-01
2-line type - 1-2391 3A - AC1000Vrms - - - - - - - 418-0941 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-16PE-D4LT1-PN1 41199085 1.81 SGD
Shipped after 2017-03-01
2-line type - - 3A - AC1000Vrms - - - - 34 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-34PE-D4LT1-PN1 41199103 2.50 SGD
Shipped after 2017-03-01
- Substrate side: Right Angle 1-2391 3 1.6 AC1000Vr.m.s (1 min.) 22.86 2.54 pitch, two columns -55 to +85 Twisted equivalent 36 AWG # 22 to # 20 10 or less More than 1000 418-1069 Socket receptacle: PS-20SD-D4TS1-1 Vertical parallel 26.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-20PE-D4LT1-PN1 08517485 3.34 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products