Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Connection Type
Solder (through-hole)
Contact Pitch (mm)
2.54
Material (insulator)
(UL94V-0, black) PBT Glass filled
Material (Contact)/Processing
Copper alloy / (the contact part) Au plating over Ni (0.1microm or more), (Other) nickel Au flash
Rated Current (A)
3
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Insulation Resistance (Mohm) Dimensions B (mm) Connector Shape Number of Rows Withstand Voltage Dimensions A (mm) Operating Temperature Range (deg C) Number of Poles Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Insulation Resistance (Mohm) Dimensions B (mm) Connector Shape Number of Rows Withstand Voltage Dimensions A (mm) Operating Temperature Range (deg C) Number of Poles Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 or less More than 1000 25.4 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 22.86 -55 to +85 20 -   1PC 1 PS-20SD-D4TS1-1 08517555 6.99 SGD
In stock
10 or less More than 1000 43.18 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 40.64 -55 to +85 34 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-34SD-D4TS1-1 08517582 9.99 SGD
Shipped after 2018-06-26
10 or less More than 1000 50.8 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 48.26 -55 to +85 40 -   1PC 1 PS-40SD-D4TS1-1 08517591 10.99 SGD
In stock
10 or less More than 1000 12.7 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 10.16 -55 to +85 - -   1PC 1 PS-10SD-D4TS1-1 08517537 4.99 SGD
In stock
10 or less More than 1000 20.32 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 17.78 -55 to +85 - -   1PC 1 PS-16SD-D4TS1-1 08517546 5.99 SGD
In stock
10 or less More than 1000 33.02 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 30.48 -55 to +85 26 -   1PC 1 PS-26SD-D4TS1-1 08517564 6.99 SGD
In stock
10 or less More than 1000 38.1 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 35.56 -55 to +85 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-30SD-D4TS1-1 08517573 8.99 SGD
Shipped after 2018-06-26
10 or less More than 1000 63.5 Plug: Straight Receptacle: Straight Two columns AC1000Vr.m.s (1 min.) 60.96 -55 to +85 50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-50SD-D4TS1-1 08517607 11.99 SGD
Shipped after 2018-06-26
10 or less More than 1000 12.7 Plug: Straight Receptacle: Straight One column AC1000Vr.m.s (1 min.) 10.16 -55 to +85 5 -   1PC 1 PS-5SD-S4TS1-1 08517521 2.99 SGD
In stock
- - - - Two columns AC1000Vrms - - 60 2-line type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-60SD-D4TS1-1 41198823 19.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products