Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Connection Type
Wire side: pressure and pressure bonded substrate side: Solder (through-hole)
Contact Pitch (mm)
2.54 pitch, two columns
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #: pressure: (AWG # 28) 1.27mm pitch crimp FRC
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 1000
Finishing
Seo socket contact: contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash pin contact (post): contacts / Au plating over Ni (0.1microm or more), or tin alloy plating / nickel on tin other
Connection Type
Vertical parallel
Connector Shape
Substrate side: Straight
Withstand Voltage
AC500Vr.m.s (1 min.)
Operating Temperature Range (deg C)
-55 to +85
Type
Push-In Fittings(Straight)
Material
Glass filled PBT (UL94V-0, black) Others \ socket housing: PBT Insulator Glass filled (UL94V-0, black) Others \ socket contact: Phosphor bronze pin contact (post): copper alloy
...see all>
Product Options
ADD TO CART
Number of Poles TRUSCO Part Number Compatible 2014 TRUSCO Published Page Dimensions B (mm) Rated Current (A) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles TRUSCO Part Number Compatible 2014 TRUSCO Published Page Dimensions B (mm) Rated Current (A) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 421-7705 Socket Housing: PS-D4C20 1-2392 32.9 3 22.86 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-20PE-D4T1-B1E 08517634 5.99 SGD
Shipped after 2018-06-22
10 421-7675 Socket Housing: PS-D4C10 1-2392 20.2 1 10.16   1PC 1 PS-10PE-D4T1-B1E 08517616 2.99 SGD
In stock
26 421-7713 Socket Housing: PS-D4C26 1-2392 40.5 3 30.48   1PC 1 PS-26PE-D4T1-B1E 08517643 3.99 SGD
Shipped after 2018-06-22
30 421-7721 Socket Housing: PS-D4C30 1-2392 45.6 3 35.56   1PC 1 PS-30PE-D4T1-B1E 08517652 4.99 SGD
Shipped after 2018-06-22
- 421-7691 Socket Housing: PS-D4C16 1-2392 27.8 3 17.78   1PC 1 PS-16PE-D4T1-B1E 08517625 5.99 SGD
Shipped after 2018-06-22
40 - Socket Housing: PS-D4C40 - 58.3 3 48.26   1PC 1 PS-40PE-D4T1-B1E 41199225 2.99 SGD
In stock
34 421-7730 Socket Housing: PS-D4C34 1-2392 50.7 3 40.64   1PC 1 PS-34PE-D4T1-B1E 41199216 5.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products