Buy more than* S$200* and get FREE SHIPPING

Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key

2.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) TRUSCO Part Number Insulation Resistance (Mohm) Connection Type Dimensions B (mm) Key Rated Current (A) 2014 TRUSCO Published Page Withstand Voltage Compatible Print Substrate Thickness (mm) Dimensions A (mm) Contact Pitch (mm) Number of Poles Compatible Electiric Wires Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) TRUSCO Part Number Insulation Resistance (Mohm) Connection Type Dimensions B (mm) Key Rated Current (A) 2014 TRUSCO Published Page Withstand Voltage Compatible Print Substrate Thickness (mm) Dimensions A (mm) Contact Pitch (mm) Number of Poles Compatible Electiric Wires Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 418-1930 - - - One place 3A 1-2393 AC1000Vrms - - - 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-D4C60N 41199137 1.99 SGD
Shipped after 2018-01-23
- - - - - None 3A - AC1000Vrms - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-D4C10N 41199112 0.99 SGD
Shipped after 2018-01-23
10 or less 418-1913 More than 1000 Vertical parallel 68.06 - 3 1-2393 AC1000Vr.m.s (1 min.) 1.6 to 2.0 60.96 2.54 pitch, two columns 50 Twisted equivalent 36 AWG # 22 to #   1PC 1 PS-D4C50N 08517792 3.99 SGD
Shipped after 2018-01-23
10 or less 418-1875 More than 1000 - Vertical 42.66 - 3 1-2393 AC1000Vr.ms (1 minute) 1.6-2.0 35.56 2.54 pitch, two columns 30 AWG # 22 ~ # 36 worth of twisted   1PC 1 PS-D4C30 08517756 1.99 SGD
In stock
- 418-1921 - - - 2 places 3A 1-2393 AC1000Vrms - - - 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PS-D4C60 41199121 1.99 SGD
Shipped after 2018-01-24
10 or less 418-1891 More than 1000 Vertical parallel 55.36 - 3 1-2393 AC1000Vr.m.s (1 min.) 1.6 to 2.0 48.26 2.54 pitch, two columns 40 Twisted equivalent 36 AWG # 22 to #   1PC 1 PS-D4C40 08517774 1.99 SGD
In stock
10 or less 418-1867 More than 1000 Vertical parallel 37.58 - 3 1-2393 AC1000Vr.m.s (1 min.) 1.6 to 2.0 30.48 2.54 pitch, two columns 26 Twisted equivalent 36 AWG # 22 to #   1PC 1 PS-D4C26 08517747 1.99 SGD
In stock
10 or less 418-1905 More than 1000 Vertical parallel 68.06 - 3 1-2393 AC1000Vr.m.s (1 min.) 1.6 to 2.0 60.96 2.54 pitch, two columns 50 Twisted equivalent 36 AWG # 22 to #   1PC 1 PS-D4C50 08517783 2.99 SGD
Shipped after 2018-01-23
10 or less 418-1832 1000 or more Vertical and parallel 17.26 - 3 - AC1000Vr.m.s (1 minute) 1.6 - 2.0 10.16 2.54 pitch, 2-column 10 Twisted wire equivalent to AWG#22-#36   1PC 1 PS-D4C10 08517713 0.99 SGD
In stock
Ten or less 418-1841 1000 or more Vertical and horizontal 24.88 - 3 - AC1000Vr.m.s (1 minute) 1.6 - 2.0 17.78 2.54 Pitch, 2-column 16 Twisted wire equivalent to AWG#22-#36   1PC 1 PS-D4C16 08517722 1.99 SGD
In stock
10 or less 418-1859 1000 or more Vertical and parallel 29.96 - 3 - AC1000Vr.m.s (1 minute) 1.6 - 2.0 22.86 2.54 pitch, 2-column 20 Twisted wire equivalent to AWG#22-#36   1PC 1 PS-D4C20 08517731 1.99 SGD
In stock
Ten or less 418-1883 1000 or more Vertical and horizontal 47.74 - 3 - AC1000Vr.m.s (1 minute) 1.6 - 2.0 40.64 2.54 Pitch, 2-column 34 Twisted wire equivalent to AWG#22-#36   1PC 1 PS-D4C34 08517765 1.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For creating game controller
1
From Japan
On 2017-11-13 01:22:51
There is a statement "with key" in the product name, but the item that arrived does not have "Ki".
This review is about item#41199112.
Manufacture of connection products from foundation
4
From Japan
On 2017-08-14 02:49:05
Especially neither possible nor impossible. Because it is stable quality, it is necessary and sufficient.
This review is about item#08517774.

Related Products