Buy more than* S$200* and get FREE SHIPPING

Connector Ps Series for A Substrate Facing Wire Connector Socket Contact, Crimp Type

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Contact Pitch (mm)
2.54 Pitch, 2-column
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
1000 or more
Finishing
Contact points: gold plated over nickel (0.1 microm or more) Other: NI upper mold flash
Connection Type
Vertical and parallel
Rated Current (A)
3
Withstand Voltage
AC1000Vr.m.s (1 minute)
Operating Temperature Range (deg C)
-55 - +85
Shape
Single article
Material
Phosphor bronze
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 +/- 0.3 2.2 +/- 0.3 2.6 +/- 0.3 1.7 +/- 0.3 417-6006 1Pack(50PC) 1 030-51307-001 32624313 12.99 SGD
In stock
1.6+/-0.3 1.8+/-0.3 2.4+/-0.3 1.6+/-0.3 417-5999 1Pack(50PC) 1 030-51304-001 32624322 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2016-06-10 10:36:00
The price is a little expensive. I want you to keep doing a little more.
This review is about item#32624313.

Related Products