Buy more than* S$200* and get FREE SHIPPING

Panel to Cable Wire Relay Connector SRCN Series, Straight Plug

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
Non-waterproof
Connection Type
Solder
Operating Temperature Range (deg C)
-25 to +85
Type
Screw fitting type
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Insulation Resistance (Mohm) Size Contact Shape Rated Current (A) Contact Size Dimension D (phi mm) Shell Size Withstand Voltage Dimensions A Rated Voltage Number of Poles Dimension B (phi mm) Dimensions C (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Insulation Resistance (Mohm) Size Contact Shape Rated Current (A) Contact Size Dimension D (phi mm) Shell Size Withstand Voltage Dimensions A Rated Voltage Number of Poles Dimension B (phi mm) Dimensions C (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 or less (at DC1A) More than 1000 - Female (SEO socket) 5 or less #20 47+/-2 - AC1000Vr.m.s. (1 min.) M18x1 DC350V below or AC250Vr.m.s following 5 21.2+/-0.8 8.5+/-0.5   1PC 1 SRCN6A13-5S 08517914 12.99 SGD
In stock
5 or less (at DC1A) More than 1000 - Male (pin) 10 or less #16 47+/-2 13 AC1000Vr.m.s. (1 min.) M18x1 DC350V below or AC250Vr.m.s following 3 21.2+/-0.8 8.5+/-0.5   1PC 1 SRCN6A13-3P 08517887 11.99 SGD
In stock
5 or less (at DC1A) More than 1000 - Male (pin) 5 or less #20 47+/-2 - AC1000Vr.m.s. (1 min.) M18x1 DC350V below or AC250Vr.m.s following 5 21.2+/-0.8 8.5+/-0.5   1PC 1 SRCN6A13-5P 08517905 12.99 SGD
In stock
5 or less (at DC1A) More than 1000 - Male (pin) 5 or less #20 57+/-2 25 AC1000Vr.m.s. (1 min.) M30x1 DC350V below or AC250Vr.m.s following 24 33.2+/-0.8 17+/-0.5   1PC 1 SRCN6A25-24P 08517966 27.99 SGD
In stock
5 or less (at DC1A) More than 1000 16 Male (pin) 10 or less #16 50+/-2 16 AC1000Vr.m.s. (1 min.) M22x1 DC350V below or AC250Vr.m.s following 7 25.2+/-0.8 11.5+/-0.5   1PC 1 SRCN6A16-7P 41198762 8.99 SGD
In stock
5 or less (at DC1A) More than 1000 21 Male (pin) 10 or less #16 54+/-2 21 AC1000Vr.m.s. (1 min.) M26x1 DC350V below or AC250Vr.m.s following - 29.2+/-0.8 14+/-0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SRCN6A21-10P 41198787 13.99 SGD
Shipped after 2018-05-31
5 or less (at DC1A) More than 1000 25 Male (pin) 5 or less #16 57+/-2 25 AC1000Vr.m.s. (1 min.) M30x1 DC350V below or AC250Vr.m.s following - 33.2+/-0.8 17+/-0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SRCN6A25-16P 41198805 13.99 SGD
Shipped after 2018-05-31
5 or less (at DC1A) More than 1000 25 Female (SEO socket) 5 or less #16 57+/-2 25 AC1000Vr.m.s. (1 min.) M30x1 DC350V below or AC250Vr.m.s following 16 33.2+/-0.8 17+/-0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SRCN6A25-16S 41198814 11.99 SGD
Shipped after 2018-05-31
5 or less (at DC1A) More than 1000 16 Female (SEO socket) 10 or less #16 50+/-2 16 AC1000Vr.m.s. (1 min.) M22x1 DC350V below or AC250Vr.m.s following 7 25.2+/-0.8 11.5+/-0.5   1PC 1 SRCN6A16-7S 41198771 8.99 SGD
In stock
5 or less (DC1A) 1000 or more - Male (pin) 5 or less #20 50+/-2 16 AC1000Vr.ms (1 min.) M22x1 DC350V or less AC250Vr.ms following 10 25.2+/-0.8 11.5+/-0.5   1PC 1 SRCN6A16-10P 08517923 19.99 SGD
In stock
5 or less (DC1A) 1000 or more - Male (pin) 5 or less #20 54+/-2 21 AC1000Vr.ms (1 min.) M26x1 DC350V or less AC250Vr.ms following 16 29.2+/-0.8 14+/-0.5   1PC 1 SRCN6A21-16P 08517941 20.99 SGD
In stock
5 or less (at DC1A) More than 1000 21 Female (SEO socket) 10 or less #16 54+/-2 21 AC1000Vr.m.s. (1 min.) M26x1 DC350V below or AC250Vr.m.s following - 29.2+/-0.8 14+/-0.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SRCN6A21-10S 41198796 10.99 SGD
Shipped after 2018-05-31
5 or less (at DC1A) More than 1000 - Female (SEO socket) 10 or less #16 47+/-2 - AC1000Vr.m.s. (1 min.) M18x1 DC350V below or AC250Vr.m.s following 3 21.2+/-0.8 8.5+/-0.5   1PC 1 SRCN6A13-3S 08517896 11.99 SGD
In stock
5 or less (at DC1A) More than 1000 - Female (SEO socket) 5 or less #20 50+/-2 16 AC1000Vr.m.s. (1 min.) M22x1 DC350V below or AC250Vr.m.s following 10 25.2+/-0.8 11.5+/-0.5   1PC 1 SRCN6A16-10S 08517932 20.99 SGD
In stock
5 or less (at DC1A) More than 1000 - Female (SEO socket) 5 or less #20 54+/-2 21 AC1000Vr.m.s. (1 min.) M26x1 DC350V below or AC250Vr.m.s following 16 29.2+/-0.8 14+/-0.5   1PC 1 SRCN6A21-16S 08517957 24.99 SGD
In stock
5 or less (at DC1A) More than 1000 - Female (SEO socket) 5 or less #20 57+/-2 25 AC1000Vr.m.s. (1 min.) M30x1 DC350V below or AC250Vr.m.s following 24 33.2+/-0.8 17+/-0.5   1PC 1 SRCN6A25-24S 08517975 28.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of TIG welding machine
5
From Japan
On 2017-05-25 07:48:15
Since it is a manufacturer's standard product, it is reliable and selected. There are no problems with regard to use though it differs depending on the manufacturer that the machine screw is minus or hexagonal. Although it is a soldering specification, it seems to require some tips from standards. Agglutination due to aging due to rust, metal deterioration was the cause of the exchange.
This review is about item#08517905.

Related Products