Buy more than* S$200* and get FREE SHIPPING

Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
Non-waterproof
Connection Type
Solder
Operating Temperature Range (deg C)
-25 to +85
Type
Screw fitting type
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Insulation Resistance (Mohm) Contact Shape Rated Current (A) Contact Size Dimension D (phi mm) Shell Size Withstand Voltage Dimensions A Rated Voltage Number of Poles Dimension B (phi mm) Dimensions C (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Insulation Resistance (Mohm) Contact Shape Rated Current (A) Contact Size Dimension D (phi mm) Shell Size Withstand Voltage Dimensions A Rated Voltage Number of Poles Dimension B (phi mm) Dimensions C (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 or less (at DC1A) More than 1000 Male (pin) 10 or less #16 49+/-2 16 AC1000Vr.m.s. (1 min.) M22x1 DC350V below or AC250Vr.m.s following 7 24+/-2 11.5+/-0.5 (Socket insert) SRCN1A16-7S 1PC 1 SRCN1A16-7P 41196181 9.99 SGD
In stock
5 or less (at DC1A) More than 1000 Male (pin) 10 or less #16 46+/-2 13 AC1000Vr.m.s. (1 min.) M18x1 DC350V below or AC250Vr.m.s following 3 20+/-2 8.5+/-0.5 (Socket insert) SRCN6A13-3S 1PC 1 SRCN1A13-3P 08518081 10.99 SGD
In stock
5 or less (at DC1A) More than 1000 Male (pin) 5 or less #20 46+/-2 - AC1000Vr.m.s. (1 min.) M18x1 DC350V below or AC250Vr.m.s following 5 20+/-2 8.5+/-0.5 (Socket insert) SRCN6A13-5S 1PC 1 SRCN1A13-5P 08518106 20.99 SGD
Shipped after 2018-03-01
5 or less (DC1A) 1000 or more Female (socket) 10 or less #16 46+/-2 13 AC1000Vr.ms (1 min.) M18x1 DC350V or less AC250Vr.ms following 3 20+/-2 8.5+/-0.5 (Pin insert) SRCN6A13-3P 1PC 1 SRCN1A13-3S 08518097 11.99 SGD
Shipped after 2018-04-04
5 or less (at DC1A) More than 1000 Female (SEO socket) 10 or less #16 49+/-2 16 AC1000Vr.m.s. (1 min.) M22x1 DC350V below or AC250Vr.m.s following 7 24+/-2 11.5+/-0.5 (Pin insert) SRCN1A16-7P 1PC 1 SRCN1A16-7S 00296826 13.99 SGD
In stock
5 or less (at DC1A) More than 1000 Female (SEO socket) 5 or less #20 46+/-2 13 AC1000Vr.m.s. (1 min.) M18x1 DC350V below or AC250Vr.m.s following 5 20+/-2 8.5+/-0.5 (Pin insert) SRCN6A13-5P 1PC 1 SRCN1A13-5S 08518115 19.99 SGD
In stock
5 or less (at DC1A) More than 1000 Female (SEO socket) 5 or less #20 49+/-2 - AC1000Vr.m.s. (1 min.) M22x1 DC350V below or AC250Vr.m.s following - 24+/-2 11.5+/-0.5 (Pin insert) SRCN6A16-10P 1PC 1 SRCN1A16-10S 08518133 20.99 SGD
Shipped after 2018-03-01
5 or less (at DC1A) More than 1000 Female (SEO socket) 5 or less #20 53+/-2 21 AC1000Vr.m.s. (1 min.) M26x1 DC350V below or AC250Vr.m.s following 16 28+/-2 14+/-0.5 (Pin insert) SRCN6A21-16P 1PC 1 SRCN1A21-16S 08518151 20.99 SGD
In stock
5 or less (at DC1A) More than 1000 Male (pin) 5 or less #20 56+/-2 25 AC1000Vr.m.s. (1 min.) M30x1 DC350V below or AC250Vr.m.s following 24 32+/-2 17+/-0.5 (Socket insert) SRCN6A25-24S 1PC 1 SRCN1A25-24P 08518167 20.99 SGD
Shipped after 2018-03-01
5 or less (at DC1A) More than 1000 Female (SEO socket) 5 or less #20 56+/-2 25 AC1000Vr.m.s. (1 min.) M30x1 DC350V below or AC250Vr.m.s following 24 32+/-2 17+/-0.5 (Pin insert) SRCN6A25-24P 1PC 1 SRCN1A25-24S 08518176 24.99 SGD
Shipped after 2018-03-01
5 or less (at DC1A) More than 1000 Male (pin) 5 or less #20 49+/-2 - AC1000Vr.m.s. (1 min.) M22x1 DC350V below or AC250Vr.m.s following - 24+/-2 11.5+/-0.5 (Socket insert) SRCN6A16-10S 1PC 1 SRCN1A16-10P 08518124 24.99 SGD
Shipped after 2018-03-01
5 or less (at DC1A) More than 1000 Male (pin) 5 or less #20 53+/-2 21 AC1000Vr.m.s. (1 min.) M26x1 DC350V below or AC250Vr.m.s following 16 28+/-2 14+/-0.5 (Socket insert) SRCN6A21-16S 1PC 1 SRCN1A21-16P 08518142 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A relay cable was necessary for trial operation, and I bought it.
5
From Japan
On 2017-01-29 18:22:49
Truly Made in Japan, reliability is a product that you can feel from the appearance.
This review is about item#296826.

Related Products