Buy more than* S$200* and get FREE SHIPPING

Connector Housing D-2100S

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
3
...see all>
Product Options
ADD TO CART
Key Allowable Temperature (degreeC) Type Withstand Voltage Color Dimensions A (mm) Dimensions C (mm) Rated Voltage Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Specification Keying Surface Processing Mounting Pitch (mm) RoHS Directive Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Allowable Temperature (degreeC) Type Withstand Voltage Color Dimensions A (mm) Dimensions C (mm) Rated Voltage Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Specification Keying Surface Processing Mounting Pitch (mm) RoHS Directive Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Z - Lise housing - Black - - - - - - - - Gold - Correspondence - *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3-1318120-3 41008886 14.99 SGD
Shipped after 2018-04-27
- -55 to +105 - 1500VAC (1 min.) - 8.3 - 250VAC/DC - - - - X - Substrate: 2.5 - 8.9   1Pack(10PC) 1 1-1318120-3 08555827 3.99 SGD
In stock
- -55 to +105 - 1500VAC (1 min.) - 10.2 4 250VAC/DC 16.5 10.5 16.38 Panel type X - Substrate: 2.5 - 5   1Pack(10PC) 1 1-1318116-3 08555836 5.99 SGD
In stock
X - Tab housing free Han King type - Black - - - - - - - - - - Correspondence - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-1318117-3 41008877 6.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products