Buy more than* S$200* and get FREE SHIPPING

Connector Housing D-2100D

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Dimensions D (mm) Specification Keying Mounting Pitch (mm) Surface Processing Dimensions C (mm) RoHS Directive Dimensions B (mm) Key Allowable Temperature (degreeC) Type Withstand Voltage Color Dimensions A (mm) Compatible Panel Thickness (mm) Rated Voltage Dimensions E (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Specification Keying Mounting Pitch (mm) Surface Processing Dimensions C (mm) RoHS Directive Dimensions B (mm) Key Allowable Temperature (degreeC) Type Withstand Voltage Color Dimensions A (mm) Compatible Panel Thickness (mm) Rated Voltage Dimensions E (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 Panel type X Substrate: 2.5 - 13 - 6 - -55 to +105 - 1500VAC (1 min.) - 12.7 0.8 to 2.0 250VAC/DC 18.88 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-1318114-4 08555915 7.91 SGD
Shipped after 2017-01-27
16.5 Panel type X Substrate: 2.5 - 10.5 - 6 - -55 to +105 - 1500VAC (1 min.) - 10.2 0.8 to 2.0 250VAC/DC 16.38 6   1Pack(10PC) 1 1-1318114-3 08555906 6.38 SGD
Shipped after 2017-01-27
- - X Substrate: 2.5 - 14.8 - 26.4 - -55 to +105 - 1500VAC (1 min.) - 25.8 - 250VAC/DC - 20   1Pack(10PC) 1 1-1318118-9 08555897 7.91 SGD
In stock
- - X Substrate: 2.5 - 14.8 - 16.4 - -55 to +105 - 1500VAC (1 min.) - 15.8 - 250VAC/DC - 12   1Pack(10PC) 1 1-1318118-6 08555881 6.38 SGD
In stock
34.0 Panel type X Substrate: 2.5 - 28 - 6 - -55 to +105 - 1500VAC (1 min.) - 27.7 0.8 to 2.0 250VAC/DC 33.88 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-1318114-9 08555933 23.73 SGD
Shipped after 2017-01-27
24.0 Panel type X Substrate: 2.5 - 18 - 6 - -55 to +105 - 1500VAC (1 min.) - 17.7 0.8 to 2.0 250VAC/DC 23.88 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-1318114-6 08555924 8.96 SGD
Shipped after 2017-01-27
- - X Substrate: 2.5 - 15.8 - 8.9 - -55 to +105 - 1500VAC (1 min.) - 8.3 - 250VAC/DC - 6   1Pack(10PC) 1 1-1318119-3 08555863 4.79 SGD
In stock
- - X Substrate: 2.5 - 15.8 - 11.4 - -55 to +105 - 1500VAC (1 min.) - 10.8 - 250VAC/DC - 8   1Pack(10PC) 1 1-1318119-4 08555872 5.41 SGD
In stock
- - - - - - Correspondence - X - Tab housing free Han King type - Black - - - - 6   1Pack(10PC) 1 1-1318115-3 41008694 5.98 SGD
In stock
- - - - - - Correspondence - X - Tab housing free Han King type - Black - - - - 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-1318115-4 41008703 7.21 SGD
Shipped after 2017-01-30
- - - - - - Correspondence - X - Tab housing free Han King type - Black - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-1318115-6 41008712 10.24 SGD
Shipped after 2017-01-30
- - - - - - Correspondence - X - Tab housing free Han King type - Black - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(1PC) 1 1-1318115-9 41008721 1.10 SGD
Shipped after 2017-01-30
- - - - - - Correspondence - Y - Tab panel housing type - Black - - - - 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2-1318114-3 41008737 19.94 SGD
Shipped after 2017-01-30
- - - - - - Correspondence - Y - Tab panel housing type - Black - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 2-1318114-6 41008746 85.31 SGD
Shipped after 2017-01-30
- - - - - - Correspondence - Y - Tab panel housing type - Black - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 2-1318114-9 41008755 32.30 SGD
Shipped after 2017-01-30
- - - - Gold - Correspondence - Y - Lise housing - Black - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2-1318118-6 41008764 6.91 SGD
Shipped after 2017-01-27
- - - - Gold - Correspondence - Y - Lise housing - Black - - - - 20   1Pack(20PC) 1 2-1318118-9 41008773 18.42 SGD
Shipped after 2017-01-27
- - - - Gold - Correspondence - Y - Lise housing - Black - - - - 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2-1318119-3 41008782 4.94 SGD
Shipped after 2017-01-30
- - - - Gold - Correspondence - Y - Lise housing - Black - - - - 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2-1318119-4 41008791 5.76 SGD
Shipped after 2017-01-30
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Extension and summary of the hall wiring
3
From Japan
On 2008-12-21 21:01:33
I think that small size may
This review is about item#08555924.

Related Products