Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Specification Rated Voltage (V) Number of Poles Surface Processing Panel Mount Type Wire Range Mark Keying RoHS Directive Insulating Film Outer Diameter (mm) Type Contact Resistance (ohm) Color Compatibility Terminal Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Allowable Temperature (degreeC) Dimensions D (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Specification Rated Voltage (V) Number of Poles Surface Processing Panel Mount Type Wire Range Mark Keying RoHS Directive Insulating Film Outer Diameter (mm) Type Contact Resistance (ohm) Color Compatibility Terminal Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Allowable Temperature (degreeC) Dimensions D (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.6 - Hang as you like AC250 3 - Not possible - - X - 1.0 to 1.4 - Max:10m - Tab Contact 25.57 - 14.62 -55 to +105 21.62 1500VAC (1 min.)   1Pack(10PC) 1 1-177648-3 08556247 6.99 SGD
In stock
30.2 - Hang as you like AC250 5 - Not possible - - X - 1.0 to 1.4 - Max:10m - Tab Contact 33.19 - 22.24 -55 to +105 29.24 1500VAC (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-177648-5 08556256 -
Discontinued
[x]
49.2 - Hang as you like AC250 - - Not possible - - X - 1.0 to 1.4 - Max:10m - Tab Contact 52.24 - 41.29 -55 to +105 48.29 1500VAC (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-177648-8 08556265 -
Discontinued
[x]
22.6 40 Panel type AC250 3 - Yes - - X - 1.0 to 1.4 - Max:10m - Tab Contact - 31 14.62 -55 to +105 21.62 1500VAC (1 min.)   1Pack(10PC) 1 1-178802-3 08556204 6.99 SGD
In stock
30.2 47 Panel type AC250 5 - Yes - - X - 1.0 to 1.4 - Max:10m - Tab Contact - 38 22.24 -55 to +105 29.24 1500VAC (1 min.)   1Pack(10PC) 1 1-178802-5 08556213 6.99 SGD
In stock
41.6 59 Panel type AC250 8 - Yes - - X - 1.0 to 1.4 - Max:10m - Tab Contact - 50 33.67 -55 to +105 40.67 1500VAC (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-178802-7 08556222 13.99 SGD
Shipped after 2018-02-26
49.2 67 Panel type AC250 - - Yes - - X - 1.0 to 1.4 - Max:10m - Tab Contact - 58 41.29 -55 to +105 48.29 1500VAC (1 min.) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-178802-8 08556231 10.99 SGD
Shipped after 2018-02-26
- 53.43 - AC250 - - Not possible - - X - 1.0 to 1.4 - Max:10m - Lycee Contacts - 43.37 - -55 to +105 - 1500VAC (1 min.)   1Pack(10PC) 1 1-178288-8 08556195 -
Discontinued
[x]
- 45.81 - AC250 8 - Not possible - - X - 1.0 to 1.4 - Max:10m - Lycee Contacts - 35.97 - -55 to +105 - 1500VAC (1 min.)   1Pack(10PC) 1 1-178288-7 08556186 6.99 SGD
Shipped after 2018-02-28
- 38.19 - AC250 6 - Not possible - - X - 1.0 to 1.4 - Max:10m - Lycee Contacts - 28.13 - -55 to +105 - 1500VAC (1 min.)   1Pack(10PC) 1 1-178288-6 08556177 5.99 SGD
In stock
- 34.38 - AC250 5 - Not possible Lise housing - X - 1.0 to 1.4 - Max:10m - Lycee Contacts - 24.32 - -55 to +105 - 1500VAC (1 min.)   1Pack(10PC) 1 1-178288-5 08556161 5.99 SGD
In stock
- 30.57 - AC250 4 - Not possible - - X - 1.0 to 1.4 - Max:10m - Lycee Contacts - 20.51 - -55 to +105 - 1500VAC (1 min.)   1Pack(10PC) 1 1-178288-4 08556152 5.99 SGD
In stock
- - - - 3 Gold - - L - Correspondence - Lise housing - Black - - - - - - -   1Pack(10PC) 1 2-178288-3 41009096 4.99 SGD
In stock
- - - - 8 - - - L - Correspondence - Tab housing free Han King type - Black - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 1-177648-7 41009087 10.99 SGD
Shipped after 2018-02-27
- 26.76 - AC250 3 - Not possible Receptacle housing - X - 1.0 to 1.4 - Max: 10m - Lycee Contact - 16.7 - -55 to +105 - 1500VAC (1 min.)   1Pack(10PC) 1 1-178288-3 08556143 4.99 SGD
In stock
- - - - 4 Gold - - S - Correspondence - Lise housing - Black - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2-178288-4 41009105 6.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products