Buy more than* S$200* and get FREE SHIPPING

Connector Housing D-3100D

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rise Housing is for Rise Contact. Tab Hosing is for Tab Contact. Rise Housing fits Tab Housing.
...see all
Product Options
ADD TO CART
Color Dimensions A (mm) Specification Number of Poles Panel Mount Type Mounting Pitch (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Wire Range Mark Allowable Temperature (degreeC) RoHS Directive Dimension F (mm) Type Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions A (mm) Specification Number of Poles Panel Mount Type Mounting Pitch (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Wire Range Mark Allowable Temperature (degreeC) RoHS Directive Dimension F (mm) Type Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Hang as you like 6 Not possible - Board 3.81 25.57 - 14.62 21.62 - -55 to +105 - 22.6 - 1500VAC (1 min.)   1Pack(10PC) 1 178964-3 08556423 9.39 SGD
Shipped after 2017-01-30
- - Hang as you like - Not possible - Board 3.81 33.19 - 22.24 29.24 - -55 to +105 - 30.2 - 1500VAC (1 min.)   1Pack(10PC) 1 178964-5 08556432 10.80 SGD
In stock
- - Hang as you like 16 Not possible Tab housing Board 3.81 44.62 - 33.67 40.67 - -55 to +105 - 41.6 - 1500VAC (1 min.)   1Pack(10PC) 1 178964-7 08556441 13.62 SGD
Shipped after 2017-01-30
- 35.09 - 12 Not possible Lise housing Board 3.81 - 28.35 - - - -55 to +105 - - - 1500VAC (1 min.)   1Pack(10PC) 1 178289-6 08556344 7.85 SGD
In stock
- 47 Panel type - Yes - Board 3.81 33.19 38 22.24 29.24 - -55 to +105 - 30.2 - 1500VAC (1 min.)   1Pack(10PC) 1 178803-5 08556387 10.80 SGD
In stock
- 51 Panel type - Yes - Board 3.81 37 42 26.05 33.05 - -55 to +105 - 34 - 1500VAC (1 min.)   1Pack(10PC) 1 178803-6 08556396 12.26 SGD
Shipped after 2017-01-30
- 59 Panel type - Yes - Board 3.81 44.62 50 33.67 40.67 - -55 to +105 - 41.6 - 1500VAC (1 min.)   1Pack(10PC) 1 178803-7 08556405 13.62 SGD
In stock
- 67 Panel type 20 Yes Tab housing Board 3.81 52.62 58 41.29 48.29 - -55 to +105 - 49.2 - 1500VAC (1 min.)   1Pack(10PC) 1 178803-8 08556414 16.83 SGD
In stock
- 40 Panel type 6 Yes - Board 3.81 25.57 31 14.62 21.62 - -55 to +105 - 22.6 - 1500VAC (1 min.)   1Pack(10PC) 1 178803-3 08556371 9.39 SGD
In stock
- 24.36 - 6 Not possible Lise housing Board 3.81 - 16.7 - - - -55 to +105 - - - 1500VAC (1 min.)   1Pack(10PC) 1 178289-3 32912135 5.48 SGD
In stock
- 51.03 - 20 Not possible Lise housing Board 3.81 - 43.37 - - - -55 to +105 - - - 1500VAC (1 min.)   1Pack(10PC) 1 178289-8 08556362 8.95 SGD
In stock
- 42.71 - 16 Not possible Lise housing Board 3.81 - 35.97 - - - -55 to +105 - - - 1500VAC (1 min.)   1Pack(10PC) 1 178289-7 08556353 8.36 SGD
In stock
Black - - - - - - - - - - L - Correspondence - Tab housing free Han King type - *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 178964-6 41008956 22.62 SGD
Shipped after 2017-01-31
- - Hang as you like 20 Not possible Tab housing Board 3.81 52.62 - 41.29 48.29 - -55 to +105 - 49.2 - 1500VAC (1 min.)   1Pack(10PC) 1 178964-8 08556457 17.35 SGD
Shipped after 2017-01-30
- 31.98 - 10 Not possible Lise housing Board 3.81 - 24.32 - - - -55 to +105 - - - 1500VAC (1 min.)   1Pack(10PC) 1 178289-5 08556335 6.78 SGD
In stock
ADD TO CART

Related Products