Buy more than* S$200* and get FREE SHIPPING

Fuse-Holder

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Fuse (phi x Lmm)
6.4x30 glass tube fuse
Material (lens)
Polycarbonate resin
Materials (cap)
ABS resin
Material (Body)
PBT resin G-30%
Attachment
Lock nut fixing
...see all>
Product Options
ADD TO CART
Lamp Lamp Current (A) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Lamp Current (A) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED 3+/-0.5m 417-3198 1PC 1 FHB-LD 08515622 7.99 SGD
In stock
Neon ball 1+/-0.5m 417-3201 1PC 1 FHB-LN 08515631 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation circuit protection
5
From Japan
On 2014-05-26 14:58:13
When the fuse is blown at the time of investigating the defect, since the neon lamp is lit, it can be checked immediately and the survey takes less time and it is convenient.
This review is about item#08515631.

Related Products