Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flush Plug Receptacle Hook Type

1.00 (1)
Hub Diameter (phi mm)
34.5
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Rated Current (A) Wire Connector Method Dimensions A (mm) Dimensions L (mm) TRUSCO Part Number Number of Poles Color NEMA Standard Compatible Crimp Terminal Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Rated Current (A) Wire Connector Method Dimensions A (mm) Dimensions L (mm) TRUSCO Part Number Number of Poles Color NEMA Standard Compatible Crimp Terminal Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 15 - 60 25.7 441-9537 - - NEMA L6-15 R-2-4 1.6phi-2phi,2mm2 1pc 1 3120 08558767 7.99 SGD
In stock
- 20 Crimp terminal type, tightening formula - - - 3P (3P 3W) Black - R-3.5-4 2phi - 2.6phi, 3.5mm <sup> 2 </ sup> 1PC 1 3220 08558776 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
New establishment
1
From Japan
On 2018-02-09 15:22:42
Although there was no dissatisfaction about the product, it took too long from the ordering to the arrival and was not in time for the scheduled construction term. The same thing was cheap in Akihabara and it was received on the day.
This review is about item#8558767.

Related Products