Buy more than* S$200* and get FREE SHIPPING

Flush Plug Receptacle Hook Type 20A

Wire Connector Method
Crimping terminal type, tightening type
Compatible Crimp Terminal
R-3.5-4
Compatible Plate
Engineering plastics (nylon, with display): 1161N-200 Stainless steel: 161S New gold: 1161A
Compatible Plug
Nylon cover: 4222N Rubber cover: 4222R
Compatible Electiric Wires
2phi-2.6phi, 3.5mm2
Dimensions B (mm)
40
Rated Current (A)
20
Dimensions A (mm)
60
Hub Diameter (phi mm)
40.5
Rated Voltage (V)
250
Dimensions L (mm)
28.1
Number of Poles
Grounding 3P (3P, 4WGND)
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4220 08558785 10.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products