Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Crimp Terminal Compatible Electiric Wires Rated Current (A) Rated Voltage (V) Number of Poles Type Color TRUSCO Part Number Compatible Cord Connector Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Crimp Terminal Compatible Electiric Wires Rated Current (A) Rated Voltage (V) Number of Poles Type Color TRUSCO Part Number Compatible Cord Connector Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - R2-4 2PNCT22CT2mm2 15 125 2P(2P,2W) - - - 2114N 1pc 1 2112N-IV 10370333 8.99 SGD
Shipped after 2018-05-02
40,2110D (duplex) Crimp terminal type R2-4, R2-4 2PNCT22CT2mm2, 2PNCT22CT2mm2 15, 15 125, 125 2P(2P,2W), 2P(2P,2W) Nylon cover Black 441-9375 2114N, 2114N 1PC 1 2112N 10370227 7.99 SGD
Shipped after 2018-04-23
- - R2-4 2PNCT22CT2mm2 15 250 2P(2P,2W) - - - 2124N 1pc 1 2122N 10370236 8.99 SGD
Shipped after 2018-05-02
- - R2-4 2PNCT22CT2mm2 15 250 2P(2P,2W) - - - 2124N 1pc 1 2122N-IV 10370342 8.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products