Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type 2P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connector Method
Crimp-type terminal
Compatible Crimp Terminal
R3.5-4
Compatible Electiric Wires
2PNCT 3.5mm2
Dimension A (mm phi)
38.4
Dimension B (phi mm)
MAX15
Dimensions B (mm)
-
Rated Current (A)
20
Dimensions A (mm)
-
Rated Voltage (V)
250
Dimensions L (mm)
81.5
Number of Poles
2P (2P, 2W)
Type
Nylon cover
Color
Black
Compatible
Buried outlet: 140 cord connector body: 2224N
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2222N 10370403 8.65 SGD
In stock
ADD TO CART

Related Products