Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type Grounding 3P

4.00 (3)
Compatible Crimp Terminal
R-5.5-5
Compatible Electiric Wires
2CT
Compatible Electric Wire (mm2)
5.5
Rated Current (A)
30
...see all>
Product Options
ADD TO CART
Color Compatible Cord Connector Body Cmpatible Flush Plug Receptacle Wire Connector Method Dimension A (mm phi) Dimension B (phi mm) Rated Voltage (V) Dimensions L (mm) Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Cord Connector Body Cmpatible Flush Plug Receptacle Wire Connector Method Dimension A (mm phi) Dimension B (phi mm) Rated Voltage (V) Dimensions L (mm) Number of Poles Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 4324R 4320 Crimping terminal type, tightening type 18 57 250 102 Grounding 3P (3P, 4WGND) Rubber cover   1PC 1 4322R 08558916 26.99 SGD
In stock
Black 4324N 4320 Crimp terminal type, tightening formula - - 250 102 Ground 3P (3P, 4W GND) Nylon cover   1PC 1 4322N 10370656 22.99 SGD
In stock
Black 4324N-L15 4320-L15 Crimp terminal type, tightening formula - - 250 103.8 Ground 3P (3P, 4W GND) Nylon cover   1PC 1 4322N-L15 10370674 22.99 SGD
In stock
Black 4364R 4310-L14 Crimp terminal type, tightening formula - - 125/250 103.8 Ground 3P (3P, 4W GND) Nylon cover   1PC 1 4312N-L14 10370631 22.99 SGD
In stock
- 4324R 4320 - - - 250 - - -   1pc 1 R262-L 10370665 35.99 SGD
In stock
Black 4324R-L15 4320-L15 Crimp terminal type, tightening formula 57 18 250 103.8 Ground 3P (3P, 4W GND) Rubber cover   1PC 1 4322R-L15 10370683 27.99 SGD
In stock
Black 4364N 4360 Crimp terminal type, tightening formula - - 600 102 Ground 3P (3P, 4W GND) Nylon cover *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4362N 10370692 26.99 SGD
Shipped after 2018-05-28
Black 4364R 4360 Crimp terminal type, tightening formula 18 57 600 102 Ground 3P (3P, 4WGND) Rubber cover   1PC 1 4362R 08558925 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For new installation
2
From Japan
On 2017-07-31 14:40:16
Am I the only person who felt the price high? Although I rarely use it
This review is about item#10370656.
When new equipment is manufactured, it is used for the power cable because the inside of the company or the outlet of the group company all correspond to the type purchased this time.
5
From Japan
On 2015-04-29 14:46:43
It was purchased via another company mail-order site in the past, but it was changed because the price was cheap. Because the product itself is exactly the same, I used it with confidence.
This review is about item#10370656.
Electrical work
5
From Japan
On 2013-07-10 13:22:54
It is a product that I always like and is purchasing. I do not see any particular improvement.
This review is about item#08558916.

Related Products