Buy more than* S$200* and get FREE SHIPPING

Plug Straight Blade Grounding 2P

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
...see all
Product Options
ADD TO CART
Color NEMA Standard Compatible Cord Connector Body Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Crimp Terminal Compatible Electiric Wires Rated Voltage (V) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color NEMA Standard Compatible Cord Connector Body Cmpatible Flush Plug Receptacle Wire Connector Method Compatible Crimp Terminal Compatible Electiric Wires Rated Voltage (V) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - 7114GR 20,7110GD (duplex) Crimp terminal type R2-4 - 125 Ground 2P (2P, 3W GND) Nylon cover 1PC 1 7112GN-IV 10370857 7.48 SGD
In stock
Black - 7114GR 20, 7110GD (duplex) Crimp-type terminal R2-4 - 125 Ground 2P (2P, 3W GND) Nylon cover 1PC 1 7112GN 10370796 7.48 SGD
In stock
White NEMA 5-15 7114GR 20, 7110 GD (double entry) Crimping terminal type R2-4 2CT2mm<sup>2</sup> 125 Grounding 2P(2P, 3W GND) Rubber cover 1PC 1 7112GR-IV-New 08558934 6.71 SGD
In stock
Black NEMA 5-15 7114GR 20,7110 GD (duplex) Crimp-type terminal R2-4 2CT2mm<sup>2</sup> 125 Ground 2P (2P, 3W GND) Rubber cover 1PC 1 7112GR-New 08558943 6.71 SGD
In stock
Black - - 7120GD (duplex) Crimp-type terminal R3.5-4 - 250 Ground 2P (2P, 3W GND) Rubber cover 1PC 1 7122GR 10370805 8.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 17:50:10
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#10370857.
Used in the products of the power cable
5
From Japan
On 2015-10-13 20:37:03
Ordinary commercially available in home centers, etc. You can buy, but personally I bought because this product is like. Impressions used is not bad.
This review is about item#10370796.
Attachment to the mobile instrument
5
From Japan
On 2015-09-02 07:16:42
Panamax product close to the same shape is a pin type, but here there is a sense of security in the screw fixation, is a commodity plastics with different quality difference is glad.
This review is about item#10370796.

Related Products