Buy more than* S$200* and get FREE SHIPPING

Cord Connector Body Hook Type Grounding 2P

Rated Current (A)
15
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Number of Poles Type TRUSCO Part Number Color NEMA Standard Wire Connector Method Compatible Crimp Terminal Compatible Plug Compatible Electiric Wires Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Number of Poles Type TRUSCO Part Number Color NEMA Standard Wire Connector Method Compatible Crimp Terminal Compatible Plug Compatible Electiric Wires Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69 Ground 2P (2P, 3W GND) Nylon cover - Black NEMA L6-15 Crimp terminal type, tightening formula R2-4 3122N 2CT2mm2 250 1PC 1 3124N 10371042 11.99 SGD
Shipped after 2018-02-26
69 Ground 2P (2P, 3W GND) Nylon cover - Black - Crimp terminal type, tightening formula R2-4 3112N 2CT2mm<sup>2</sup> 125 1PC 1 3114N 10371015 9.99 SGD
Shipped after 2018-02-26
- Ground 2P (2P, 3W GND) Rubber cover - Black - Crimp-type terminal R2-4 3112R 2CT2mm<sup>2</sup> 125 1PC 1 3114R 08558846 9.99 SGD
Shipped after 2018-02-26
- Grounding 2P (2P, 3WGND) Rubber cover - Black NEMA L6-15 Crimping terminal type R2-4 3122R 2CT2mm<sup>2</sup> 250 1PC 1 3124R 08558864 11.99 SGD
Shipped after 2018-02-26
- - - - - - - - 43 VCT22CT2mm2 125 1pc 1 45 10371033 19.99 SGD
Shipped after 2018-02-26
69 - - - - - - R2-4 3112N 2CT2mm2 125 1pc 1 3114N-IV 10371094 13.99 SGD
Shipped after 2018-02-28
- - - - - - - R2-4 3112R 2CT2mm2 125 1pc 1 3114R-IV 10371103 13.99 SGD
Shipped after 2018-02-28
68.7 - - - - - - R2-4 3112N-L5 2CT2mm2 125 1pc 1 3114N-L5-IV 10371112 12.99 SGD
Shipped after 2018-03-02
69 - - - - NEMA L6-15 - R2-4 3122N 2CT2mm2 250 1pc 1 3124N-IV 10371121 13.99 SGD
Shipped after 2018-03-02
68.7 - - 441-9511 - - - R2-4 3112N-L5 2CT2mm2 125 1pc 1 3114N-L5 10371024 13.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products