Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimension d (phi mm) Dimension T (mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimension d (phi mm) Dimension T (mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 4.8 12.8 1.5-2.5 3.2 2.3 0.8 6.6 16-14 4.8 1pack(100pc) 1 RNB2-3.2 06711206 -
Discontinued
[x]
4.1 11 21.8 1.5-2.5 6.4 2.3 0.8 12 16-14 4.8 1pack(100pc) 1 RNB2-6 06711242 -
Discontinued
[x]
7.2 9.3 23.8 8 5.3 4.5 1.2 12 8 8.5 1pack(100pc) 1 RNBM8-5 06711346 -
Discontinued
[x]
5.1 9.4 21.4 2.5-4 6.4 2.9 1.0 12 14-12 6 1pack(100pc) 1 RNB3-6 06711267 -
Discontinued
[x]
5.6 6.1 15.7 4-6 4.3 3.4 1.0 7.2 12-10 6 1pack(100pc) 1 RNBS5-4 06711285 -
Discontinued
[x]
9 13.3 29.2 14 6.4 5.8 1.5 12 6 10.5 1pack(100pc) 1 RNBS14-6 06711373 -
Discontinued
[x]
3.4 11 21.8 0.5-1.5 8.4 1.7 0.75 11.6 22-16 4.8 1pack(100pc) 1 RNB1-8 06711197 -
Discontinued
[x]
5.1 13.3 27 2.5-4 8.4 2.9 1.0 15 14-12 6 1pack(100pc) 1 RNB3-8 06711276 -
Discontinued
[x]
5.6 8.3 19 4-6 4.3 3.4 1.0 9.5 12-10 6 1pack(100pc) 1 RNBL5-4 06711294 9.99 SGD
In stock
5.6 13.3 27 4-6 8.4 3.4 1.0 15 12-10 6 1pack(100pc) 1 RNB5-8 06711312 14.99 SGD
In stock
9 14.2 32.5 14 8.4 5.8 1.5 16 6 10.5 1pack(100pc) 1 RNB14-8 06711382 -
Discontinued
[x]
3.4 11 21.8 0.5-1.5 6.4 1.7 0.75 11.6 22-16 4.8 1pack(100pc) 1 RNB1-6 06711188 -
Discontinued
[x]
7.2 13.6 29.2 8 10.5 4.5 1.2 15 8 8.5 1pack(100pc) 1 RNB8-10 06711364 -
Discontinued
[x]
3.4 5 12.5 0.5-1.5 3.7 1.7 0.75 5.5 22-16 4.8 1pack(100pc) 1 RNBS1-3.7 06711163 -
Discontinued
[x]
3.4 7 15.8 0.5-1.5 5.3 1.7 0.75 8 22-16 4.8 1pack(100pc) 1 RNB1-5 06711172 -
Discontinued
[x]
4.1 7.4 16.5 1.5-2.5 5.3 2.3 0.8 8.5 16-14 4.8 1pack(100pc) 1 RNBS2-5 06711233 -
Discontinued
[x]
5.6 13.3 27 4-6 10.5 3.4 1.0 15 12-10 6 1pack(100pc) 1 RNB5-10 06711328 -
Discontinued
[x]
4.1 11 21.8 1.5-2.5 8.4 2.3 0.8 12 16-14 4.8 1pack(100pc) 1 RNB2-8 06711258 -
Discontinued
[x]
7.2 10.5 23.8 8 5.3 4.5 1.2 8.8 8 8.5 1pack(100pc) 1 RNBS8-5 06711337 -
Discontinued
[x]
3.4 4.95 12.6 0.5-1.5 3.2 1.7 - 5.7 22-16 4.8 1Pack(100PC) 1 RNB1.25-3 08515911 -
Discontinued
[x]
3.4 6.3 14.4 0.5-1.5 3.7 1.7 - 6.6 22-16 4.8 1Pack(100PC) 1 RNBM1.25-3.5 09534043 -
Discontinued
[x]
3.4 6.3 14.4 0.5-1.5 4.3 1.7 - 6.6 - 4.8 1Pack(100PC) 1 RNBS1-4 34928993 -
Discontinued
[x]
3.4 7.0 15.8 0.5-1.5 4.3 1.7 - 8.0 22-16 4.8 1Pack(100PC) 1 RNBL1.25-4 08515927 -
Discontinued
[x]
3.4 6.4 14.4 1.5-2.5 3.7 2.3 - 6.6 - 4.8 1Pack(100PC) 1 RBM2-3.7 34929002 -
Discontinued
[x]
4.1 7.0 14.3 1.5-2.5 4.3 2.3 - 6.6 16-14 4.8 1Pack(100PC) 1 RNBS2-4 08515936 -
Discontinued
[x]
4.1 7.75 16.8 1.5-2.5 4.3 2.3 - 8.5 16-14 4.8 1Pack(100PC) 1 RNBL2-4 08515945 -
Discontinued
[x]
4.1 7.4 16.8 1.5-2.5 5.3 2.3 - 9.5 - 4.8 1Pack(100PC) 1 RNBL2-5 34929011 4.99 SGD
In stock
5.1 8 18 2.5-4 4.3 2.9 - 8 - 6 1Pack(100PC) 1 RNB3-4 34929027 -
Discontinued
[x]
5.1 9.2 20 2.5-4 5.3 2.9 - 9.6 - 6 1Pack(100PC) 1 RNBM3-5 34929036 -
Discontinued
[x]
5.6 8.3 19 4-6 5.3 3.4 - 9.5 - 6 1Pack(100PC) 1 RNB5-5 34929045 8.99 SGD
In stock
5.6 10.5 22.5 4-6 6.4 3.4 - 12 - 6 1Pack(100PC) 1 RNB5-6 34929054 -
Discontinued
[x]
7.2 9.3 23.8 8 6.4 4.5 - 12 - 8.5 1Pack(100PC) 1 RNBS8-6 34929063 -
Discontinued
[x]
7.2 13.6 29.6 8 8.4 4.5 - 15 - 8.5 1Pack(100PC) 1 RNB8-8 34929072 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 108
4 star 30
3 star 17
2 star 3
1 star 2
Review Rating: 4.49
160 Customer Reviews
The reviews are automatic translation.
Wiring work
3
From Japan
On 2018-06-04 17:24:50
I used it regularly. It seems to be a bit softer than the one in the lodge
This review is about item#6711163.
Crimping of electric wire
2
From Japan
On 2018-06-04 12:50:42
There is a time when the outer diameter of the crimped part is a little big or there is a time to chew the crimping pliers. Since it will not happen in Nitiff etc, I think that it is rough a little because it is cheap but I think that I will continue to use it
This review is about item#8515945.
Crimping of wires more
5
From Japan
On 2018-05-13 05:50:16
It can be used without problems at all. I should have ordered COSPA well as soon as possible.
This review is about item#06711163.
Used for wiring of in-house test equipment
5
From Japan
On 2018-04-25 18:35:55
You can use it without any inferiority to other famous manufacturer products. It is excellent in cost performance.
This review is about item#8515945.
Car maintenance
4
From Japan
On 2018-04-22 14:52:00
Although I used the earth wire for redemption, it was very nice and easy to use,
This review is about item#6711188.
I used wrong size and do not use it
1
From Japan
On 2018-04-08 19:00:25
Unfortunately the size is too small to use, so I do not think it will be an impression.
This review is about item#6711206.
Mainly wiring of 0.7 mm twisted wire cord
5
From Japan
On 2018-03-26 13:36:35
This size is not useful for home centers It is used for wiring of industrial sewing machine SWBOX and wiring is 0.7 at 0.7
This review is about item#34928993.
Copper wire end treatment
5
From Japan
On 2018-03-24 23:49:34
It was used for soldering connection to copper wire terminal treatment of waterproof receptacle. It is possible to assemble a waterproof outlet easily and reliably. Because the price is also inexpensive, it is saved.
This review is about item#8515945.
Crimp connection of M3 screw
5
From Japan
On 2018-03-20 14:31:44
I was looking for it to use it for special purpose. This size was just right.
This review is about item#6711285.
Wiring work
5
From Japan
On 2018-03-07 20:15:41
I am satisfied. I feel that there is sale in units of 200 to 500 units if possible.
This review is about item#6711233.

Related Products