Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Color TRUSCO Part Number Dimension G(mm) Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Color TRUSCO Part Number Dimension G(mm) Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 108 White - 86 87 35 106 30 5 7   1PC 1 BN70S-IV 08559162 13.99 SGD
In stock
60 94 White - 74 75 35 92 30 5 7   1PC 1 BN60S-IV 08559144 10.99 SGD
In stock
10 21 - 474-0742 14 15 19 19 15 4 4   1bag(10pc) 1 BN10S 06535427 6.99 SGD
In stock
16 32 - 474-0815 21 22 21 30 17 4 4   1bag(10pc) 1 BN16S 06535436 11.99 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BN120S-IV 06528664 28.99 SGD
Shipped after 2018-01-22
- - - 474-1030 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BN90S 06534763 24.99 SGD
Shipped after 2018-01-22
- - - 474-1048 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BN90S-IV 06534772 19.99 SGD
Shipped after 2018-01-22
- - - 474-0726 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BN100S 06534788 20.99 SGD
Shipped after 2018-01-22
- - - 474-0769 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BN120S 06528655 28.99 SGD
Shipped after 2018-01-22
- - - 474-0734 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BN100S-IV 06534797 20.99 SGD
Shipped after 2018-01-22
70 108 Black - 86 87 35 106 30 5 7   1PC 1 BN70S 08559153 12.99 SGD
In stock
80 121 Black - 96 97 35.5 118 30 5.5 8   1PC 1 BN80S 08559187 14.99 SGD
In stock
35 62 White - 45 46 27 60 20 7 8   1PC 1 BN35-IV 08559092 4.99 SGD
In stock
80 121 White - 96 97 35.5 118 30 5.5 8   1PC 1 BN80S-IV 08559196 14.99 SGD
In stock
40 67 - 474-0912 49 50 30 64 25 5 6   1bag(5pc) 1 BN40S 06535323 21.99 SGD
In stock
8 19 White - 12 13 18 17 15 3 4   1PC 1 BN8S-IV 08559205 0.99 SGD
In stock
8 19 Black - 12 13 18 17 15 3 4   1PC 1 BN8S 08559171 0.99 SGD
In stock
10 21 White - 14 15 19 19 15 4 4   1PC 1 BN10S-IV 08558961 0.99 SGD
In stock
12 23 Black - 16 17 19 21 15 4 4   1PC 1 BN12S 08558977 0.99 SGD
In stock
12 23 White - 16 17 19 21 15 4 4   1PC 1 BN12S-IV 08558986 0.99 SGD
In stock
14 30 Black - 19 20 21 28 17 4 4   1PC 1 BN14S 08558995 0.99 SGD
In stock
14 30 White - 19 20 21 28 17 4 4   1PC 1 BN14S-IV 08559004 0.99 SGD
In stock
16 32 White - 21 22 21 30 17 4 4   1PC 1 BN16S-IV 08559013 1.99 SGD
In stock
20 37 Black - 26 27 21 35 17 4 5   1PC 1 BN20S 08559022 1.99 SGD
In stock
20 37 White - 26 27 21 35 17 4 5   1PC 1 BN20S-IV 08559031 1.99 SGD
In stock
26 47 Black - 32 33 24 45 20 4 20   1PC 1 BN26S 08559047 2.99 SGD
In stock
26 47 White - 32 33 24 45 20 4 20   1PC 1 BN26S-IV 08559056 2.99 SGD
In stock
30 57 Black - 40 41 30 55 25 5 6   1PC 1 BN30S 08559065 3.99 SGD
In stock
30 57 White - 40 41 30 55 25 5 6   1PC 1 BN30S-IV 08559074 3.99 SGD
In stock
35 62 Black - 45 46 27 60 20 7 8   1PC 1 BN35 08559083 4.99 SGD
In stock
40 67 White - 49 50 30 64 25 5 6   1PC 1 BN40S-IV 08559101 4.99 SGD
In stock
50 77 Black - 60 61 30 75 25 5 6   1PC 1 BN50S 08559117 6.99 SGD
In stock
50 77 White - 60 61 30 75 25 5 6   1PC 1 BN50S-IV 08559126 6.99 SGD
In stock
60 94 Black - 74 75 35 92 30 5 7   1PC 1 BN60S 08559135 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Installed on the wiring port of the shelf
5
From Japan
On 2017-12-23 07:14:24
I was able to finish the hole that I opened to pass the wiring clean. Three LAN cables passed
This review is about item#08559031.
Control panel production
3
From Japan
On 2016-10-22 20:52:45
The product was easy to use, durability was good and easy to use.
This review is about item#8559031.
Repair of control panel
3
From Japan
On 2016-08-20 00:18:27
It is resin, but it seems to be strong for cracks and shocks.
This review is about item#08559031.
As a substitute for the cable ground of the cord
5
From Japan
On 2015-10-15 06:22:04
Because it is easy to hurt when you pierce a cord through a board, it uses a cable gland, but only one cable gland does not correspond, but since these items can pass several items, it is very cheap It is done. Also, since this product is cut by cutting in the axial direction, even if the terminal slightly exceeds the hole diameter, the hole diameter expands due to the spreading characteristics of the resin, so it can be pushed. It was very helpful and helpful.
This review is about item#08558986.
Used for ceiling blindfold
4
From Japan
On 2015-07-31 16:32:48
It is perfect if there is a little screw part. "
This review is about item#08559101.
Electrical construction
3
From Japan
On 2014-10-22 18:16:24
It should be beautiful in appearance. The color is also good.
This review is about item#08558986.
Electrical construction
3
From Japan
On 2014-10-22 18:15:33
I can sort it because I can order from one piece.
This review is about item#08558961.
Machinery parts
3
From Japan
On 2014-08-17 13:55:24
it is normal.
This review is about item#08559135.
Used for motorcycle air cleaner BOX remodeling
5
From Japan
On 2014-03-24 14:12:57
Used to create an air inlet of the air cleaner box. It is bad looking that you are leaving a hole with a hole saw, purchasing this product with a funnel-like shape expecting a rectifying effect. I tried using BN 20 S with a hole of 25 mm and an opening of 20 mm. Is it the best effect that it looks better? The intake noise of the high range that is harsh with idling has decreased. It seems that it can be expected to have an effect like a funnel.
This review is about item#08559022.
Cable withdrawal from aluminum enclosure
5
From Japan
On 2014-02-04 13:31:54
Very compact and necessary and sufficient function. I think that the price is valuey and easy to use.
This review is about item#08559205.

Related Products