Buy more than* S$200* and get FREE SHIPPING

Outlet Plate, Hook Type, 15A and 20A

1.00 (1)
Boss Diameter
phi34.5 for
Compatible Body
Boss diameter 34.5phimm for
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Display Dimensions L (mm) Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Display Dimensions L (mm) Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60.5 PULL LOCK (stamp) 115 2 months for box Stainless - 1PC 1 141-1S 10382872 8.99 SGD
Shipped after 2018-05-30
101 Exit lock (black) 120 3 months for box Shinkin (aluminum) - 1PC 1 1141-2A 10382933 13.99 SGD
Shipped after 2018-05-30
101 100V lock (yellow) 120 1 month for box Engineering plastic (nylon resin) - 1PC 1 1141N-100 10382854 5.99 SGD
Shipped after 2018-05-30
101 200V lock (blue) 120 1 month for box Engineering plastic (nylon resin) - 1PC 1 1141N-200 10382863 11.99 SGD
Shipped after 2018-05-30
101 Exit lock (black) 120 2 months for box Shinkin (aluminum) - 1PC 1 1141-1A 10382915 9.99 SGD
Shipped after 2018-05-30
60.5 Exit lock (black) 120 2 months for box Shinkin (aluminum) - 1PC 1 141-1A 10382906 10.99 SGD
Shipped after 2018-05-30
101 Lock (gray) 120 1 month for box Engineering plastic (nylon resin) - 1PC 1 1141N 10382845 4.99 SGD
Shipped after 2018-05-30
60.5 Exit lock (black) 120 3 months for box Shinkin (aluminum) - 1PC 1 141-2A 10382924 13.99 SGD
Shipped after 2018-06-01
60.5 Exit lock (black) 120 1 month for box Shinkin (aluminum) - 1PC 1 141A 10382897 4.99 SGD
Shipped after 2018-05-30
60.5 PULL LOCK (engraved) 115 3 months for box Stainless - 1PC 1 141-2S 10382881 12.99 SGD
Shipped after 2018-06-01
60.5 PULL LOCK (engraved) 115 1 month for box Stainless For 1PC box 1PC 1 141S 08598886 4.99 SGD
In stock
101 Exit lock (black) 120 1 month for box Shinkin (aluminum alloy) For 1PC box 1PC 1 1141A 08598877 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
New establishment
1
From Japan
On 2018-02-09 15:24:45
Although there was no dissatisfaction about the product, it took too long from the ordering to the arrival and was not in time for the scheduled construction term. The same thing was cheap in Akihabara and it was received on the day.
This review is about item#10382915.

Related Products