Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimension d (phi mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Dimension d (phi mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 6.5 16 0.5-1.5 3.7 1.7 6.4 22-16 1pack(100pc) 1 SNBL1-3.7 05799833 -
Discontinued
[x]
3.4 6.5 16 0.5-1.5 4.3 1.7 6.4 22-16 1pack(100pc) 1 SNBS1-4 05799842 -
Discontinued
[x]
4.1 6.5 16 1.5-2.5 3.7 2.3 6 16-14 1pack(100pc) 1 SNBL2-3.7 05799867 -
Discontinued
[x]
4.1 6.5 16 1.5-2.5 4.3 2.3 6.4 16-14 1pack(100pc) 1 SNBS2-4 05799876 5.99 SGD
Discontinued
3.4 6.5 16 0.5-1.5 4.3 1.7 8.1 22-16 1pack(100pc) 1 SNBL1-4 05799858 4.99 SGD
Shipped after 2018-04-23
4.1 6.5 16 1.5-2.5 5.3 2.3 8.1 16-14 1pack(100pc) 1 SNBS2-5 05799885 -
Discontinued
[x]
4.1 11 22 1.5-2.5 6.4 2.3 12 16-14 1pack(100pc) 1 SNBL2-6 05799894 8.99 SGD
Shipped after 2018-04-23
3.4 6.5 16.0 0.5-1.5 3.2 1.7 5.7 22-16 1Pack(100PC) 1 SNB1.25-3 08515954 -
Discontinued
[x]
3.4 6.5 16.0 0.5-1.5 3.7 1.7 5.7 22-16 1Pack(100PC) 1 SNBS1.25-3.5 08515963 4.99 SGD
Shipped after 2018-04-23
3.4 6.5 16.0 0.5-1.5 4.3 1.7 7.2 22-16 1Pack(100PC) 1 SNBM1-4 34929081 -
Discontinued
[x]
4.1 6.5 16.0 1.5-2.5 3.2 2.3 5.7 16-14 1Pack(100PC) 1 SNBS2-3 09534052 -
Discontinued
[x]
4.1 6.5 16.0 1.5-2.5 3.7 2.3 5.7 16-14 1Pack(100PC) 1 SNBS2-3.5 09534061 -
Discontinued
[x]
4.1 6.5 16.0 1.5-2.5 4.3 2.3 7.2 16-14 1Pack(100PC) 1 SNBM2-4 34929106 4.99 SGD
Shipped after 2018-04-23
4.1 6.5 16.0 1.5-2.5 4.3 2.3 7.9 16-14 1Pack(100PC) 1 SNBL2-4 34929097 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 72
4 star 13
3 star 7
2 star 4
1 star 2
Review Rating: 4.52
98 Customer Reviews
The reviews are automatic translation.
Indoor wiring work
5
From Japan
On 2018-04-11 01:20:01
Because it is indoor wiring, not only the terminal of the M3 screw but also the antenna terminal was M4 instead of M3, but it is convenient as it can be used a little widening also for the M4 terminal.
This review is about item#08515963.
To install electric parts
5
From Japan
On 2018-04-05 20:23:50
Can be used without problems The number of entries was reasonable and the price was reasonable and it was good
This review is about item#5799894.
For machine control equipment wiring.
4
From Japan
On 2018-03-11 14:49:49
The difference with other manufacturers is slightly longer overall length (1 mm), but it is functionally good. Mostly the price is cheap.
This review is about item#8515963.
Required for wiring
5
From Japan
On 2018-03-04 12:59:33
I bought it once at a 100 yen shop. If I knew it earlier, I bought it with monotaro. I did a wasteful thing. Because the quantity is different, this is recommended. I am writing this to everyone not to do the same loss.
This review is about item#8515954.
Inverter wiring
5
From Japan
On 2018-03-01 22:28:13
I am satisfied with no inferiority as compared with a top manufacturer.
This review is about item#5799858.
Wiring work
5
From Japan
On 2018-02-22 17:05:03
The price was also cheap, and it was able to be used without problems even compared with the manufacturer's product.
This review is about item#8515954.
Used for audio cable.
5
From Japan
On 2017-12-05 15:16:15
It is cheap, the hole is large, it is easy to work and fit is also the best.
This review is about item#5799894.
At the time of electrical equipment inspection
5
From Japan
On 2017-11-14 17:06:43
Convenient and efficient as goods ordered are delivered immediately.
This review is about item#8515954.
Maintenance of radio equipment
5
From Japan
On 2017-10-26 11:08:01
With this quality, this price. And if you have this amount you can use it with confidence. It is less expensive and less secure than using a weak terminal.
This review is about item#5799867.
Weak electric work
2
From Japan
On 2017-10-22 07:46:54
Used when connecting twisted wire to terminal block. I feel that shape, crimping feeling during crimping does not differ from the specialty maker item. However, the Y-shaped part to be inserted into the terminal block will be bent. Is it a difference in material? However, once connected, it is clear that there are no problems with functions etc.
This review is about item#8515963.

Related Products