Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Swivel caster

3.98 (109)
Plate Thickness (mm)
1.5
Material (Wheel)
Rubber
Brake
None
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Wheel Width (mm) Weight (kg) Shape Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Wheel Width (mm) Weight (kg) Shape Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 50 46x39 17 0.1 Universal car 35x25 5 40 20 17 1PC 1 - 08516313 -
Discontinued
[x]
21 65 58*48 22 0.16 Universal wheel 46*35 6 50 30 22 1PC 1 - 08516322 2.99 SGD
In stock
24 82 65x54 23 0.22 Universal car 52x39 7 65 40 23 1PC 1 - 08516331 -
Discontinued
[x]
26.5 94 70x59 26 0.34 Universal car 53x40 8.5 75 60 26 1PC 1 - 08516347 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 59
4 star 21
3 star 10
2 star 6
1 star 13
Review Rating: 3.98
109 Customer Reviews
The reviews are automatic translation.
I installed the cabinet so that I can move it
5
From Japan
On 2018-06-07 12:16:50
I installed it immediately. It is almost the same as that of the home center. Cospa is too good.
This review is about item#8516322.
Production of dolly
5
From Japan
On 2018-05-01 11:12:30
It is used for a dolly when storing medium lightweight items. Because it was special price, it was inexpensive and could be purchased, so we got a lot. Although I do not know the durability for use with heavy objects, I think that it is enough for a dolly to move easily. It is saved if you sell it with special price with a stopper.
This review is about item#08516322.
DIY
5
From Japan
On 2018-04-30 20:45:10
I bought it at half of the nearby home center. It can be used without problems.
This review is about item#8516322.
Used as a replacement part
5
From Japan
On 2018-04-02 14:45:38
It also has durability and movement is smooth. The price is reasonable whatever you say. I will also purchase it.
This review is about item#8516322.
Mounting on temporary lighting base
3
From Japan
On 2018-03-01 18:50:22
Because it is cheap, heavy baggage may not be possible. I think that it can be used if it is light.
This review is about item#8516322.
Used for indoor use, dog cage
5
From Japan
On 2018-02-27 16:07:31
We installed four 50 mm (rubber integrated type) on the floor of the indoor cage of medium size dog. Since the wheels are rubber, I could move the cage smoothly without hurting the floor (flooring). I am satisfied with the price cheaply. (How about the durability?
This review is about item#8516322.
Make a carriage carrying goods
4
From Japan
On 2018-02-24 12:34:26
I have been using a dolly from before. Anyway cheap is the best.
This review is about item#8516322.
Alternate wheels of board carriage
4
From Japan
On 2018-02-13 21:15:56
Because we purchased rubber wheels as resin wheels worn out and damaged, we bought it because it is cheaper. I do not know the durability, but the rubber wheels are quiet rolling. The disadvantage when installing is that the clearance between the fixed base and the wheel bracket is narrow, which is a drawback. Bolts are coming out from the truck side and the casters are fixed with nuts, but because the bolt tip was long, it could not freely interfere with the wheel bracket and disconnected the tip of the bolt. I would like you to devise another form of caster so that clearance can be taken if possible.
This review is about item#8516347.
General work
3
From Japan
On 2018-01-28 09:56:07
The price is also low and I'm happy. The rest is durability. I will use it again if it is good.
This review is about item#8516322.
To move heavy objects easily
5
From Japan
On 2017-12-26 15:35:05
It's durable and it's rubber, so it's easy to move heavy objects smoothly. The most important thing is price cheapness. You can not purchase at this price at home center · ·
This review is about item#8516322.

Related Products