Buy more than* S$200* and get FREE SHIPPING

Nylon Swivel caster

4.25 (71)
Material (Wheel)
Nylon
Brake
None
...see all
Product Options
ADD TO CART
Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Weight (kg) Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Weight (kg) Shape Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 46x39 35x25 17 0.08 Universal car 4.8 40 30 18 1PC 1 - 08516356 1.28 SGD
In stock
65 58*48 46*35 23 0.12 Universal wheel 6.2 50 50 21 1PC 1 - 08516365 2.11 SGD
In stock
82 65x54 52x39 24 0.16 Universal car 7 65 60 24 1PC 1 - 08516374 3.53 SGD
Shipped after 2017-09-01
94 70*59 53*40 30 0.24 Universal wheel 8.5 75 100 26.5 1PC 1 - 08516383 4.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 50
4 star 7
3 star 2
2 star 6
1 star 6
Review Rating: 4.25
71 Customer Reviews
The reviews are automatic translation.
Truck casters
2
From Japan
On 2017-04-11 09:54:42
There are many things that do not turn. About 10% can not be used. With CRC, there are things that can be used with grease, but the labor is very troublesome.
This review is about item#8516356.
As an original truck caster
4
From Japan
On 2017-03-01 01:55:37
If you buy it at the store in the street, the price will be more than doubled, so we can reduce the cost of production costs and I think that I was able to do a good shopping. Although I do not know at this stage, after that, it is a place to wonder about how much durability in use is.
This review is about item#08516374.
Preventing furniture from falling Refrigerator movement during cleaning
5
From Japan
On 2017-02-23 14:53:25
Very durable, no trace of rubber stick to the floor. Is beautiful. Durability is also cheap without problems
This review is about item#8516365.
Buy as pizza shuttle mobile platform wheel
5
From Japan
On 2017-02-14 08:23:15
To be able to withstand a load of 20 kg, it is inexpensive. Also, because it is a nylon wheel, it is not rusty because it is used outdoors, it has a clean feeling because it is white
This review is about item#08516374.
Shelf for transporting goods for transportation
4
From Japan
On 2017-02-07 18:12:42
Cost can be used half without any problem compared with other manufacturers.
This review is about item#8516356.
Organizing and transporting products
5
From Japan
On 2017-02-07 15:48:37
This time we used other companies 'casters together, but there was no problem at all but the feeling when turning was a problem because other companies' smoother prices moved half, so this is not a problem
This review is about item#8516356.
Create handmade dolly
5
From Japan
On 2017-01-21 12:33:34
Previously I bought a maker's item, but I bought a cheap price here. It is nothing different from the casters I have purchased. I will continue to purchase it.
This review is about item#8516356.
Mounted on a 45L pail of a home kitchen wastebasket movably.
5
From Japan
On 2016-12-22 17:47:12
Most kitchen garbage bins are made of plastic, and those with casters are expensive, so we added casters by ourselves. Since I can not use screws, I drilled a hole and fixed it with a binding band. (Since the pearl is covered with vinyl and used, the gap of the hole is no problem) It is very convenient to be movable and there is no problem in terms of strength. Naturally casters It is lucky to purchase at a low price.
This review is about item#8516356.
Used for dolly
5
From Japan
On 2016-12-18 10:30:30
I use it for dolly, I use a lot of trolleys. Used for repair. Cospa is good so you can exchange without fuss.
This review is about item#8516365.
Used for moving carriage of equipment
4
From Japan
On 2016-10-19 03:09:16
Regarding use, there is no problem, but it is regrettable to contact the bolt when the axle rotates. I will not hit anything from other manufacturers ...
This review is about item#8516374.

Related Products