Buy more than* S$200* and get FREE SHIPPING

Built In Resistor Metal Frame Type LED Indicator Lamp

4.75 (4)
...see all
Product Options
ADD TO CART
Weight (g) Luminescent Color 2015 Trusco Published Pages Rated Voltage (V) 2014 TRUSCO Published Page Lens Color Panel Effective Interference TRUSCO Part Number Connection Type Rated Current (mA) Insulation Resistance (ohm) Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Luminescent Color 2015 Trusco Published Pages Rated Voltage (V) 2014 TRUSCO Published Page Lens Color Panel Effective Interference TRUSCO Part Number Connection Type Rated Current (mA) Insulation Resistance (ohm) Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Green 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 8 413-1592 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 7.2   1PC 1 DO-7HJT DC24V G 08559284 4.45 SGD
In stock
- Red 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 8 413-1614 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 7.2   1PC 1 DO-7HJT DC24V R 08559302 4.45 SGD
In stock
- Red, Red - DC12(11-12), DC12(11 - 12) - Transparency, Transparent 1-8, 1 - 8 - Soldering, Soldering DC15(10-15), DC15(10 - 15) - 10.2, 10.2   1PC 1 DO-10HJT DC12V R 87061143 4.23 SGD
In stock
- Orange 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 8 413-1606 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 7.2   1PC 1 DO-7HJT DC24V O 08559293 6.72 SGD
Shipped after 2017-07-13
5.5 Orange 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 5 413-1754 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 8.2   1PC 1 DO-8HJT-DC24V-O 08559327 4.45 SGD
In stock
- Green - DC24(22 - 24) - Transparent 1 - 8 - Soldering DC15(10 - 15) 500V Mega 100Mohm or more 9.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DO-9HJT DC24V G 08559354 -
Discontinued
[x]
- Orange - DC24(22 - 24) - Transparent 1 - 8 - Soldering DC15(10 - 15) 500V Mega 100Mohm or more 9.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DO-9HJT DC24V O 08559363 -
Discontinued
[x]
5.5 Amber - DC24(22 - 24) - White 1 - 5 - Soldering DC15(10 - 15) 500V Mega 100Mohm or more 8.2   1PC 1 DO-8HJT-DC24V-W 08559345 4.45 SGD
In stock
10 Orange 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 8 413-1576 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 10.2   1PC 1 DO-10HJT DC24V O 08559266 4.59 SGD
In stock
- Red - DC24(22 - 24) - Transparent 1 - 8 - Soldering DC15(10 - 15) 500V Mega 100Mohm or more 9.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DO-9HJT DC24V R 08559372 -
Discontinued
[x]
5.5 Red 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 5 413-1762 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 8.2   1PC 1 DO-8HJT-DC24V-R 08559336 4.45 SGD
In stock
5.0, 5 Green 1 2488 DC24(22-24), DC24(22 - 24) 1-2470 -, - 1-8, 1 - 8 413-1835, 413-1835 Soldering DC15(10-15), DC15(10 - 15) - 8.2, 8.2   1pc 1 DOH-8MT DC24V G 48966635 4.61 SGD
In stock
- Green - DC12(11-12), DC12(11 - 12) - Transparent 1-8, 1 - 8 - Soldering DC15(10-15), DC15(10 - 15) - 10.2, 10.2   1pc 1 DO-10HJT DC12V G 87061134 3.79 SGD
In stock
- Red - DC24(22-24), DC24(22 - 24) - -, - 1-8, 1 - 8 - Soldering DC15(10-15), DC15(10 - 15) - 10.2, 10.2   1pc 1 DOH-10T DC24V R 87061213 3.68 SGD
In stock
- Green 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 8 413-1568 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 10.2   1PC 1 DO-10HJT DC24V G 08559257 4.23 SGD
In stock
- Red 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 8 413-1584 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 10.2   1PC 1 DO-10HJT DC24V R 08559275 5.31 SGD
In stock
5.5 Green 1 2488 DC24(22 - 24) 1-2470 Transparent 1 - 5 413-1746 Soldering DC15(10 - 15) 500V Mega 100Mohm or more 8.2   1PC 1 DO-8HJT DC24V G 08559311 4.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:06:27
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#08559284.
Motorcycle Pilot Lamp
5
From Japan
On 2015-11-06 11:24:31
It looks well and is just right for size. I want blue.
This review is about item#87061143.
Used as a tire light indicator
5
From Japan
On 2014-05-16 20:18:35
It was a very good product for the price.
This review is about item#08559311.
Renewal of old control panel
5
From Japan
On 2013-06-18 19:33:13
It is a good reputation that it became very bright compared with the indicator light which passed 15 years or more. The price was saved with low price.
This review is about item#08559257.

Related Products