Buy more than* S$200* and get FREE SHIPPING

Curing Orange Sheet, No.1500

4.50 (10)
Caution
Dimensional tolerance within +/-5%.
Purpose
Cover sheet in civil engineering, building site, factory to prevent rain, sun shade, and to avoid dust, etc. Cover of agricultural carburetor and civil engineering and construction machinery, etc.
Eyelet Inner Diameter (mm)
phi12
Eyelet Pitch (mm)
about 900
Thickness
#1500
Thickness (mm)
0.07
Material
Polyethylene
...see all
Product Options
ADD TO CART
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6x5.4 About 3.48x5.32 1.3 1Sheet 1 - 08515972 -
Discontinued
[x]
5.4x7.2 About 5.24x7.12 2.6 1Sheet 1 - 08515981 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Bale of cover.
4
From Japan
On 2015-06-12 23:10:08
Anyway cheap! Size even larger color stand out at orange. I would like to come continued purchase.
This review is about item#08515981.
The festival of the rug
5
From Japan
On 2014-08-27 15:04:44
It was a very big also robustness there is very affordable. The color was also unchanged net photo.
This review is about item#08515981.
Floor dirt prevention at the time of indoor events
3
From Japan
On 2014-03-06 07:59:31
In particular, it was used without problems. It is not a original use but was very helpful because it was large. Orange in blue often is good is brighter when you sell the food. It was more thankful that's a little more pale orange.
This review is about item#08515972.
Material curing at construction site
5
From Japan
On 2014-01-12 02:32:58
Wet but also good, if you want to format to curing and say either. The color may be noticeable.
This review is about item#08515981.
Curing at the time of work
5
From Japan
On 2013-12-10 10:03:46
It was a very firm commodity for the price. Color also stands out clean. It is satisfaction.
This review is about item#08515972.
Curing of paint
4
From Japan
On 2013-09-17 21:49:08
no problem.
This review is about item#08515972.
Protection of TAKIRON roof
5
From Japan
On 2013-04-17 16:33:47
Anyway, I think that cheap. Good quality products.
This review is about item#08515981.
Wrap the bamboo ball of 2m position
4
From Japan
On 2012-10-20 20:46:17
Use in the event. Halfway up the mountain, make a big ball, wrap the banks that in the orange sheet. Make a large pumpkin, to the outside to the orange. Then, make a face with the eyes and mouth. It is too good to cut, if Ne cut knot becomes stiff. It was not good enough.
This review is about item#08515972.
Curing of the dust of the field work
5
From Japan
On 2012-03-05 13:33:20
Thin in a well-to carry and workability, is what price can be sufficiently convincing. And can also be color-coded with other skilled in the art, there is no mistake.
This review is about item#08515972.
Field work at the time of its own tools (welding machines, gas, and other large and small tool) {color is different from the other companies} divided curing such as, and, the wind in the outdoor rain
5
From Japan
On 2010-11-15 21:55:08
Color is easy to understand is their tool storage noticeable, help in theft prevention
This review is about item#08515972.

Related Products