Buy more than* S$200* and get FREE SHIPPING

Sc Lock Corrosion-Resistant Type

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Gray
...see all>
Product Options
ADD TO CART
Compatible Cable Outside Diameter (phi mm) Dimensions L (mm) Dimensions J (mm) Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Rubber Thickness (mm) Dimension D (phi mm) Mounting Plate Thickness (mm) Dimension F (mm) Dimension K (phi mm) Dimensions A (mm) Mounting Hole Diameter (phi mm) Screw Dimension G(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Outside Diameter (phi mm) Dimensions L (mm) Dimensions J (mm) Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Rubber Thickness (mm) Dimension D (phi mm) Mounting Plate Thickness (mm) Dimension F (mm) Dimension K (phi mm) Dimensions A (mm) Mounting Hole Diameter (phi mm) Screw Dimension G(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.1 to 10.5 15 5 17 14.0 - 38.0 2.0 17 Max8 35.0 26.4 - 28 G3/4(CTG22) 34.5 33 1PC 1 SC-4M 35056077 4.99 SGD
Shipped after 2018-02-26
16.1 to 17.0 17 5 24 19.0 - 50.0 2.0 24 Max8 45.0 33.2 - 34 G1(CTG28) 42.5 41 1PC 1 SC-5A 35056104 9.99 SGD
Shipped after 2018-03-05
27.1 to 30.0 20 5 33.5 20.0 - 59.5 2.0 34 Max11 53.5 41.9 - 42 G1-1/4(CTG36) 52.0 49 1PC 1 SC-6C 35056165 11.99 SGD
Shipped after 2018-03-05
20.1 to 22.0 20 5 33.5 20.0 - 59.5 2.0 34 Max11 53.5 41.9 - 42 G1-1/4(CTG36) 52.0 49 1PC 1 SC-6M 35056147 11.99 SGD
Shipped after 2018-03-02
24.6 to 27.0 20 5 33.5 20.0 - 59.5 2.0 34 Max11 53.5 41.9 - 42 G1-1/4(CTG36) 52.0 49 1PC 1 SC-6B 35056156 11.99 SGD
Shipped after 2018-03-05
18.1 to 20.0 17 5 24 19.0 - 50.0 2.0 24 Max8 45.0 33.2 - 34 G1(CTG28) 42.5 41 1PC 1 SC-5C 35056122 8.99 SGD
Shipped after 2018-02-26
20.1 to 22.0 17 5 24 19.0 - 50.0 2.0 24 Max8 45.0 33.2 - 34 G1(CTG28) 42.5 41 1PC 1 SC-5D 35056131 14.99 SGD
Shipped after 2018-03-05
14.1 to 16.0 17 5 24 19.0 - 50.0 2.0 24 Max8 45.0 33.2 - 34 G1(CTG28) 42.5 41 1PC 1 SC-5M 35056095 9.99 SGD
Shipped after 2018-03-05
22.1 to 24.5 20 5 33.5 20.0 - 59.5 2.0 34 Max11 53.5 41.9 - 42 G1-1/4(CTG36) 52.0 49 1PC 1 SC-6A 08559467 17.99 SGD
Shipped after 2018-03-05
3.4 - 4.6 12 5 9 10.0 Maximum 21 24.5 1.5 9 Maximum 5 22.0 16.0 Maximum 30 16.5 M16x1.5 24.5 22 1PC 1 SC-2A 08559406 2.99 SGD
Shipped after 2018-02-26
4.7 - 6.0 12 5 9 10.0 Up to 21 24.5 1.5 9 Up to 5 22.0 16.0 Up to 30 16.5 M16x1.5 24.5 22 1PC 1 SC-2B 35056052 2.99 SGD
Shipped after 2018-02-26
6.1 - 7.5 12 5 9 10.0 Up to 21 24.5 1.5 9 Up to 5 22.0 16.0 Up to 30 16.5 M16x1.5 24.5 22 1PC 1 SC-2C 08559415 2.99 SGD
Shipped after 2018-02-26
7.6 - 9.0 15 4 12 11.5 Maximum 23 31.0 2.0 12 Maximum 8 28.0 21.0 Maximum 35 22 G1/2(CTG16) 28.5 27 1PC 1 SC-3A 08559424 3.99 SGD
Shipped after 2018-02-27
9.1 - 10.5 15 4 12 11.5 Maximum 23 31.0 2.0 12 Maximum 8 28.0 21.0 Maximum 35 22 G1/2(CTG16) 28.5 27 1PC 1 SC-3B 08559433 3.99 SGD
Shipped after 2018-02-26
6.1 - 7.5 15 4 12 11.5 Maximum 23 31.0 2.0 12 Maximum 8 28.0 21.0 Maximum 35 22 G1/2(CTG16) 28.5 27 1PC 1 SC-3M 35056061 3.99 SGD
Shipped after 2018-02-26
10.6 - 12.0 15 5 17 14.0 Maximum 25 38.0 2.0 17 Maximum 8 35.0 26.4 Maximum 37 28 G3/4(CTG22) 34.5 33 1PC 1 SC-4A 08559442 4.99 SGD
Shipped after 2018-02-26
12.1 - 14.0 15 5 17 14.0 Maximum 25 38.0 2.0 17 Maximum 8 35.0 26.4 Maximum 37 28 G3/4(CTG22) 34.5 33 1PC 1 SC-4B 35056086 4.99 SGD
Shipped after 2018-02-26
14.1 - 16.0 15 5 17 14.0 Maximum 25 38.0 2.0 17 Maximum 8 35.0 26.4 Maximum 37 28 G3/4(CTG22) 34.5 33 1PC 1 SC-4C 08559451 4.99 SGD
Shipped after 2018-02-26
17.1 - 18.0 17 5 24 19.0 Maximum 34 50.0 2.0 24 Maximum 8 45.0 33.2 Maximum 48 34 G1(CTG28) 42.5 41 1PC 1 SC-5B 35056113 9.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Waterproof measures for the wire splicing portion of the outdoor installation sensor unit
4
From Japan
On 2014-03-25 17:18:03
Although it is said that metallic screw parts were used for the previous review, what I bought was all plastic. It seems to be improved. Since it is necessary to pass the cord even when the connector is attached, we have been looking for something with a small bore diameter of the threaded part, as much as possible for the wire (outer diameter 7 mm) hole diameter. This product was exactly what Donpisha was able to pass easily even with electric wires with connectors. However, since the packing of the nut part and the mounting part is a flat packing as a difficulty, I think that it becomes more waterproof if it makes digging a groove in the nut part so that O ring can be used. In this regard ☆ 4 pieces.
This review is about item#08559406.
Case and cable waterproof
2
From Japan
On 2013-02-26 16:15:30
I bought it as having corrosion resistance. However, since the nut on the case side is made of metal, I want you to make it of the same quality resin. I also want the screw processing accuracy to be improved. Corrosion resistance is necessary, so I would like to purchase if I can improve it.
This review is about item#08559424.

Related Products