Buy more than* S$200* and get FREE SHIPPING

Sc Lock Flame Resistant Type

4.75 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension F (mm) Mounting Plate Thickness (mm) Dimensions A (mm) Dimension K (phi mm) Screw Dimension E (phi mm) Dimension H (mm) Mounting Hole Diameter (phi mm) Dimensions L (mm) Dimension G(mm) Color Compatible Cable Outside Diameter (phi mm) Dimensions J (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Rubber Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Mounting Plate Thickness (mm) Dimensions A (mm) Dimension K (phi mm) Screw Dimension E (phi mm) Dimension H (mm) Mounting Hole Diameter (phi mm) Dimensions L (mm) Dimension G(mm) Color Compatible Cable Outside Diameter (phi mm) Dimensions J (mm) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Rubber Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 Max6 - 47.8 G1-1/2(CTG42) 61.0 58 48 16 61.0 Gray 30.0 to 32.0 6 25.0 - 40.0 2.0 1PC 1 SCL-38A 35055991 17.99 SGD
Shipped after 2018-01-29
58 Max6 Maximum 56.5 47.8 G1-1/2(CTG42) 61 58 48 16 61 Gray 32.0 to 35.0 6 25 Maximum 42.5 40 2 1PC 1 SCL-38B 35056007 17.99 SGD
In stock
24 Max4 Maximum 35.0 16.7 G3/8 26 24 17 11 27 Black 8.5 to 10.5 5 13.2 Maximum 25.5 11 1.5 1PC 1 SCL-B10B 08559537 2.99 SGD
In stock
36 Max4 - 26.4 G3/4(CTG22) 38.0 36 28 12 40.0 Black 16.5 to 18.5 5 15.7 - 19.5 1.5 1PC 1 SCL-B18B 35056043 5.99 SGD
In stock
58 Max6 Maximum 56.5 47.8 G1-1/2(CTG42) 61 58 48 16 61 Gray 35.0 to 38.0 6 25 Maximum 42.5 40 2 1PC 1 SCL-38C 35056016 17.99 SGD
In stock
48 Max4 - 41.9 G1-1/4(CTG36) 51.0 48 42 13.5 51.0 Gray 22.0 to 24.0 6 18.1 - 30.8 2.0 1PC 1 SCL-30A 35055973 8.99 SGD
In stock
48 Max4 - 41.9 G1-1/4(CTG36) 51.0 48 42 13.5 51.0 Gray 24.0 to 27.0 6 18.1 - 30.8 2.0 1PC 1 SCL-30B 09927382 8.99 SGD
In stock
48 Max4 Maximum 45.5 41.9 G1-1/4(CTG36) 51 48 42 13.5 51 Gray 27.0 to 30.0 6 18.1 Maximum 34.0 30.8 2 1PC 1 SCL-30C 35055982 8.99 SGD
In stock
17 Up to 4 Maximum 31.0 13.2 G1/4 18.5 17 14 11 18.5 Black 4.5-6.5 5 11.4 Maximum 21.5 7 1.5 1Box(10PC) 1 SCL-B6B 38641215 19.99 SGD
In stock
17 Up to 4 Maximum of 31.0 13.2 G1/4 18.5 17 14 11 18.5 Gray 3.0 - 4.5 5 11.4 Maximum of 21.5 7.0 1.5 1PC 1 SCL-6A 09253903 2.99 SGD
In stock
17 Maximum 4 Maximum 31.0 13.2 G1/4 18.5 17 14 11 18.5 Gray 4.5 - 6.5 5 11.4 Maximum 21.5 7.0 1.5 1PC 1 SCL-6B 08559521 2.99 SGD
In stock
24 Maximum 4 Maximum 35.0 16.7 G3/8 26.0 24 17 11 27.0 Gray 6.5 - 8.5 5 13.2 Maximum 25.5 11.0 1.5 1PC 1 SCL-10A 08559476 2.99 SGD
In stock
24 Up to 4 Up 35.0 16.7 G3/8 26.0 24 17 11 27.0 Gray 8.5 - 10.5 5 13.2 Up 25.5 11.0 1.5 1PC 1 SCL-10B 08559485 2.99 SGD
In stock
30 Maximum 4 Maximum 37.0 21.0 G1/2(CTG16) 32.0 30 22 11 33.0 Gray 10.5 - 12.5 5 14.0 Maximum 25.5 15.5 1.5 1PC 1 SCL-14A 08559494 3.99 SGD
In stock
30 Maximum 4 Maximum 37.0 21.0 G1/2(CTG16) 32.0 30 22 11 33.0 Gray 12.5 - 14.5 5 14.0 Maximum 25.5 15.5 1.5 1PC 1 SCL-14B 08559503 3.99 SGD
In stock
36 Up to 4 Up to 40.0 26.4 G3/4(CTG22) 38.0 36 28 12 40.0 Gray 14.5 - 16.5 5 15.7 Up to 29.5 19.5 1.5 1PC 1 SCL-18A 08559512 5.99 SGD
Shipped after 2018-01-25
36 Up to 4 Up to 40.0 26.4 G3/4(CTG22) 38.0 36 28 12 40.0 Gray 16.5 - 18.5 5 15.7 Up to 29.5 19.5 1.5 1PC 1 SCL-18B 35055955 5.99 SGD
In stock
41 Up to 4 A maximum of 43.0 33.2 G1(CTG28) 43.0 41 34 12.5 44.0 Gray 18.5 - 20.5 5 16.7 A maximum of 32.5 24.0 2.0 1PC 1 SCL-22A 35055964 6.99 SGD
In stock
41 Up to 4 Up to 43.0 33.2 G1(CTG28) 43.0 41 34 12.5 44.0 Gray 20.5 - 22.5 5 16.7 Up to 32.5 24.0 2.0 1PC 1 SCL-22B 09927373 6.99 SGD
In stock
24 Up to 4 A maximum of 35.0 16.7 G3/8 26.0 24 17 11 27.0 Black 6.5 - 8.5 5 13.2 Up 25.5 11.0 1.5 1PC 1 SCL-B10A 35056025 3.99 SGD
In stock
30 Maximum 4 Maximum 37.0 21.0 G1/2(CTG16) 32.0 30 22 11 33.0 Black 10.5 - 12.5 5 14.0 Maximum 25.5 15.5 1.5 1PC 1 SCL-B14A 08559546 3.99 SGD
In stock
30 Maximum 4 Maximum 37.0 21.0 G1/2(CTG16) 32.0 30 22 11 33.0 Black 12.5 - 14.5 5 14.0 Maximum 27.5 15.5 1.5 1PC 1 SCL-B14B 35056034 3.99 SGD
In stock
36 Maximum 4 Maximum 40.0 26.4 G3/4(CTG22) 38.0 36 28 12 40.0 Black 14.5 - 16.5 5 15.7 Maximum 29.5 19.5 1.5 1PC 1 SCL-B18A 08559555 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Cable drawer of instrument
5
From Japan
On 2017-11-24 08:26:36
I am satisfied with being able to use it with confidence against outdoor installation equipment.
This review is about item#08559485.
Cable protection
4
From Japan
On 2017-09-18 15:48:18
It is saved by selling from 1 pc. Previously, it was inventoried only by boxes from other trading companies. Pricing is also conscientious? However, because it is in 1 ke 1 kevinyl bag etc ... It is troublesome to take out. When ordering more than one, please do not package 1 pack, please lower the price.
This review is about item#8559503.
Protection of wiring penetration
5
From Japan
On 2017-06-02 16:10:01
Since it is stable material and precision of machining, it can always be used with confidence. Good price for reasonable price
This review is about item#8559521.
Wiring work
5
From Japan
On 2017-02-01 14:55:16
I was worried about cheap products, but there is no problem at all.
This review is about item#8559485.
Outdoor extension of electrical wiring
4
From Japan
On 2017-01-26 07:14:59
Easy, inconspicuous, work was definitely done. This time it was fine because the wiring was thin, so maybe it was a bit more compact.
This review is about item#09253903.
Used to withdraw cable from control panel
5
From Japan
On 2016-03-15 15:16:58
You can order as many as you need, delivery is also fast and very good.
This review is about item#08559476.
Used for power supply wiring
5
From Japan
On 2016-02-26 16:55:07
I am using it without any problem
This review is about item#08559521.
Used for duct air volume measuring instrument of building maintenance (We plan to use it which is not normal usage.)
5
From Japan
On 2012-10-17 14:39:02
I made jigs with this ss lock, it was good. I purchased with the above method of use this time, but I thought it was quite interesting product. I am considering various usage methods.
This review is about item#08559494.

Related Products