Buy more than* S$200* and get FREE SHIPPING

Sc Lock General-Purpose Type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rubber Thickness (mm)
1.5
Mounting Hole Diameter (phi mm)
22
Operating Temperature Range (deg C)
-30 - 60
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Compatible Cable Outside Diameter (phi mm) Mounting Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Compatible Cable Outside Diameter (phi mm) Mounting Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 8.5 - 12.5 Up to 4 1PC 1 SK-12L 08559573 2.99 SGD
Shipped after 2018-02-26
13 4.5 - 8.5 Maximum 4 1PC 1 SK-12S 08559582 2.99 SGD
Shipped after 2018-02-26
15 10.5 - 14.5 Maximum 4 1PC 1 SK-14L 08559591 2.99 SGD
Shipped after 2018-02-26
13 6.5 - 10.5 Maximum 4 1PC 1 SK-12M 35055946 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Milling machine, hand saw etc. We used it when redecorating power cord.
5
From Japan
On 2013-05-15 13:51:57
Although durability is unknown, there is no problem at all and it has a very firm feeling. Because it is often a case that it is a small machine, you can move with confidence.
This review is about item#08559573.
Production
5
From Japan
On 2012-08-10 12:17:30
It will be used in the future which I used before.
This review is about item#08559573.

Related Products