Buy more than* S$200* and get FREE SHIPPING

Supporter, Low Voltage Insulated Supporter to Conductor

Application
As an insulating base of distribution board, power board, control panel, rectifier panel etc. As insulation support of bus bar wiring and electric wiring. By attaching a branch hardware, it is available as a branch table.
...see all>
Product Options
ADD TO CART
Height (mm) Dimensions D (mm) Dimension A (mm phi) Dimension H (mm) Color Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Dimensions D (mm) Dimension A (mm phi) Dimension H (mm) Color Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S-24 09219436 46.99 SGD
Shipped after 2018-01-23
20mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 SB-20 09219506 45.99 SGD
Shipped after 2018-01-24
20mm - - - ResinPart:Black -   1Pack(10PC) 1 SB-20-4 09219515 41.99 SGD
In stock
24mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 SB-24 09219533 46.99 SGD
Shipped after 2018-01-24
50mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 D-50 09219497 57.99 SGD
Shipped after 2018-01-24
50mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 DB-50 09219646 57.99 SGD
Shipped after 2018-01-24
40mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 DB-40 09219621 61.99 SGD
Shipped after 2018-01-24
- M6x11 20 24 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SB-24 08528527 219.99 SGD
Shipped after 2018-01-23
- M8x20 40 45 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 DB-45 08528624 139.99 SGD
Shipped after 2018-01-23
- M8x20 40 50 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 DB-50 08528633 139.99 SGD
Shipped after 2018-01-23
- M6x13 20 20 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SB-20 08528493 239.99 SGD
Shipped after 2018-01-23
- M6x13 35 35 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 TB-35-6 08528606 129.99 SGD
Shipped after 2018-01-23
- - 40 45 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 D-45 08528475 149.99 SGD
Shipped after 2018-01-23
- - 40 50 ResinPart:Black -   1Bag(25PC) 1 D-50 08528484 119.99 SGD
In stock
- - 35 35 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 T-35 08528457 109.99 SGD
Shipped after 2018-01-24
- M6x13 25 25 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SB-25 08528536 239.99 SGD
Shipped after 2018-01-23
25mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 SB-25-5 09219551 45.99 SGD
Shipped after 2018-01-24
- M5x11 25 25 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SB-25-5 08528545 219.99 SGD
Shipped after 2018-01-23
25mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 SB-25-L6 09219567 46.99 SGD
Shipped after 2018-01-24
- - 40 40 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 D-40 08528466 129.99 SGD
Shipped after 2018-01-23
- - 20 20 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 S-20-6 08528414 219.99 SGD
Shipped after 2018-01-24
- M4x11 20 20 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SB-20-4 08528502 219.99 SGD
Shipped after 2018-01-24
- M5x11 20 20 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SB-20-5 08528511 219.99 SGD
Shipped after 2018-01-24
30mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 TB-30-6 09219585 54.99 SGD
Shipped after 2018-01-24
35mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 TB-35 09219603 54.99 SGD
Shipped after 2018-01-24
- M8x20 35 35 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 TB-35 08528597 129.99 SGD
Shipped after 2018-01-24
35mm - - - ResinPart:Black -   1Pack(10PC) 1 TB-35-6 09219612 51.99 SGD
In stock
- - 20 20 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 S-20-4 08528396 199.99 SGD
Shipped after 2018-01-23
- - 20 20 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 S-20-5 08528405 199.99 SGD
Shipped after 2018-01-24
- - 20 24 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 S-24 08528423 219.99 SGD
Shipped after 2018-01-24
- M8x20 30 30 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 TB-30 08528563 129.99 SGD
Shipped after 2018-01-23
- - 25 25 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 S-25 08528432 219.99 SGD
Shipped after 2018-01-23
45mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 DB-45 09219637 57.99 SGD
Shipped after 2018-01-23
- M8x20 40 40 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 DB-40 08528615 139.99 SGD
Shipped after 2018-01-23
- M6x6 25 25 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SB-25-L6 08528554 239.99 SGD
Shipped after 2018-01-23
30mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 TB-30 09219576 58.99 SGD
Shipped after 2018-01-24
- M6x13 30 30 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 TB-30-6 08528572 129.99 SGD
Shipped after 2018-01-23
30mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 TB-30-L13 09219594 58.99 SGD
Shipped after 2018-01-23
- - 30 30 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 T-30 08528441 109.99 SGD
Shipped after 2018-01-24
- M8x13 30 30 ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(25PC) 1 TB-30-L13 08528581 129.99 SGD
Shipped after 2018-01-23
20 - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S-20-4 09219402 51.99 SGD
Shipped after 2018-01-24
20mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S-20-5 09219411 45.99 SGD
Shipped after 2018-01-24
35mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 T-35 09219463 51.99 SGD
Shipped after 2018-01-24
25mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 SB-25 09219542 51.99 SGD
Shipped after 2018-01-24
20mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S-20-6 09219427 46.99 SGD
Shipped after 2018-01-24
25mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S-25 09219445 45.99 SGD
Shipped after 2018-01-24
30mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 T-30 09219454 51.99 SGD
Shipped after 2018-01-24
20mm - - - Resin part: Black Screw diameter: M5x5.5   1Pack(10PC) 1 SB-20-5 09219524 41.99 SGD
In stock
40mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 D-40 09219472 57.99 SGD
Shipped after 2018-01-24
45mm - - - ResinPart:Black - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 D-45 09219481 53.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products