Buy more than* S$200* and get FREE SHIPPING

Thermostat

4.80 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Please use temperature control (power off) of the space heater and ventilation fan.
Recovery Temperature Difference (dgree c)
4
Differential
4 degree C
Insulation Resistance (Mohm)
BUT MORE THAN 100 AT DC500 MEGA
Temperature (Degree c)
0 - 90
Heat Resistant
Main unit: 130 degree c
Temperature Display
OFF TEMPERATURE
Withstand Voltage
BETWEEN EARTH: 2000 V / MIN
Contacts
CAPACITY: 16 A/AC250V
Screw Diameter
TERMINAL PIECE: M4
Weight (g)
125
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PTSC-090C 11074567 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Turning on and off of the pet for the heater
4
From Japan
On 2016-12-11 21:24:30
Like the commercially available 24-hour timer, convenient outlet causes
This review is about item#11074567.
Cooling sirocco fan continuous operation of the stop (air compressors) cools Once
5
From Japan
On 2016-08-21 17:33:01
Using a sirocco fan that has been stopped reaches the set pressure as a component, such as to stop Upon cooling to to a set temperature, can also stop without turning off the original breaker in standby mode with the volume control device, very in Konbakuto in spite of the power supply capacity satisfied with the
This review is about item#11074567.
For room temperature management of the electric boiler
5
From Japan
On 2016-08-17 20:00:15
Price is also available at reasonable easy
This review is about item#11074567.
Cooling control of the power conditioner
5
From Japan
On 2016-06-02 17:27:57
Ago still intense heat but we FAN is around automatically.
This review is about item#11074567.
Ventilation fan starting and stopping of the steel warehouse
5
From Japan
On 2016-04-07 11:29:29
In fine weather, the temperature of the steel warehouse is high, we have a ventilation fan fitted with a thermostat near the ceiling of the warehouse to be started and stopped. Currently it is set to 35 ℃, but beginning around at around strong sunlight day 10, by the time the evening 4 o'clock seems to stop. It has helped us more economical than turning all the time.
This review is about item#11074567.
Control panel ventilation fan for Thermo
5
From Japan
On 2015-12-24 15:01:59
And it is DIN rail mounting, is satisfied with all the appearance features and price surface.
This review is about item#11074567.
For indoor heating blower electric heater ON / OFF control
4
From Japan
On 2015-11-29 15:40:22
Defarenshon 4 ℃ was good when it was a little wide only 2 ℃. Main heating was used in 600 watts blower electric heater start-stop for air conditioning another location auxiliary heating.
This review is about item#11074567.
To operate the fan automatically when the temperature of the warehouse went up
5
From Japan
On 2015-06-01 19:53:45
Woman road temperature adjustment (ventilation) is happy to be.
This review is about item#11074567.
Temperature control of the drying chamber
5
From Japan
On 2014-01-17 14:03:05
Can be purchased at an affordable price, we are very happy also to functional.
This review is about item#11074567.
It is for the temperature setting of the new ventilation fan in the cubicle.
5
From Japan
On 2013-03-18 05:05:37
In other products would be possible DIN rail mounting, but soon can image sample photo is not issued a DIN mounting, price was also lower, durability is not know, I thought it would be probably okay.
This review is about item#11074567.

Related Products