Buy more than* S$200* and get FREE SHIPPING

Push Button Cover, With Magnet

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Wrong operation prevention cover for buttons such as push button or operation switch
Color
Transparent
Dimension (mm)
80x80x40
Material
AS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SWC-88 08528667 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance cover for machine operation
5
From Japan
On 2016-06-17 16:48:01
It seems that it may be good if there are some differences in size
This review is about item#08528667.
Always
5
From Japan
On 2015-11-20 06:51:28
It was convenient.
This review is about item#08528667.

Related Products