Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Bundling Tube with Hock Button Reversible HTN Type

Purpose
Please use the various applications such as panel internal wiring, door crossover bunch of lines, pipes, unity of various harness protection.
Car Material Combustion Test
13-46K approval
Sheet Thickness (mm)
0.35
Specific Lengths (m)
25
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Color Bundle Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Color Bundle Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 Gray/Black (reversible) - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HTN-15RK 08528694 269.99 SGD
Shipped after 2018-06-26
175 Gray/Black (reversible) 50   1Roll 1 HTN-50RK 08528746 249.99 SGD
In stock
145 Gray/Black (reversible) 40   1Roll 1 HTN-40RK 08528737 239.99 SGD
In stock
115 Gray/Black (reversible) 30   1Roll 1 HTN-30RK 08528721 239.99 SGD
In stock
55 Gray/Black (reversible) - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 HTN-10RK 08528685 209.99 SGD
Shipped after 2018-06-26
90 Gray/Black (reversible) 20   1Roll 1 HTN-20RK 08528703 239.99 SGD
In stock
100 Gray, black (reversible) 25   1Roll 1 HTN-25RK 08528712 229.99 SGD
In stock
ADD TO CART

Related Products