Buy more than* S$200* and get FREE SHIPPING

Wiring Duct Cutter

2.75 (4)
Purpose
Cutting tool for vinyl chloride duct wire outlet.
Blade Width (mm)
22
Weight (g)
475
Overall Length (mm)
260
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCF-80 08528755 84.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Nail clippers of Kutch ring duct
3
From Japan
On 2016-05-18 19:25:12
Cheap because I bought.
This review is about item#08528755.
Equipment control panel wiring
1
From Japan
On 2016-04-01 22:53:25
As it was no longer fully you're using duct nipper of other manufacturers have bought this product. Was us so it was an exchange with the cutting edge is funny because the was the first time seen such a cutting edge was a commodity the same state that has been sent in the exchange, that this state is the normal state of this product. We cracked up next to at a rate of once to several times I tried actually using. Rather than Kattoru the duct, and you have to do is make a for dividing the duct? . Did you hold bound so very useless. Honest, better to buy the duct nippers of tougi or Kowa out 5000 yen after was good.
This review is about item#08528755.
Duct cut
5
From Japan
On 2014-01-16 13:08:22
Workability is very good
This review is about item#08528755.
Cut the pillar of the wiring duct
2
From Japan
On 2013-02-12 00:03:21
I can not afford to pay for the price. I need a lot of strength. It is heavy. Perhaps I feel that the blade is bad.

Related Products