Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Groove Rubber

5.00 (1)
Material
Soft PVC (black)
Application
Use for various chassis open part protection.
...see all>
Product Options
ADD TO CART
Compatible Holding Power (mm) Specific Lengths (m) Allowable Temperature (degreeC) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Holding Power (mm) Specific Lengths (m) Allowable Temperature (degreeC) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Thickness) 1.6 to 3.2mm - 50 -20 to 60 65 ° *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 RP-MB-15 08528773 209.99 SGD
Shipped after 2018-06-28
(Thickness) 1.6 - 3.2mm - 100 -20 to 60 60 degree   1Roll 1 RP-MB 08528764 229.99 SGD
In stock
(Thickness) 0.8 - 2.3mm 5kg/100 or more (0.8t at the time) 25 -20 to 100 -   1Roll 1 RP-KE 08528782 229.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for car parts
5
From Japan
On 2012-02-23 17:52:11
Good for price
This review is about item#08528764.

Related Products